Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
HVAC and Refrigeration
Electric Process Heaters and Accessories
Strip Heaters
Strip Heater, 120V, ...
TEMPCO Strip Heater, 120V, 125 Watts
Filter
Clear All
A
B
Material:
Seamless Stainless Steel
, Mounting Dimension:
4.25"
, Mounting Type:
Surface Mount
, Overall Length:
5.25"
, Phase:
1
, Screw Size:
10-32
, Sheath Material:
304 Stainless Steel
, Voltage:
120V
, Watt Density:
28W/sq. in.
, Watts:
125
Style
Model
Terminals
Price
(ex. VAT)
A
CSH00338
Offset
$56.04
B
CSH00336
Parallel
$55.70
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Forklift Fuses
Battery Powered Hydraulic Pump
Thermal Expansion Valve
Hydronic Manometer Kit
Hydraulic Pump Repair Kit
Brass Valves
Protistor
Gas Cylinder Storage
Venturi Blower
Lay Flat Plastic Ducting
Explore More
Circuit Testers
O-Ring Accessories
Vacuum Pumps
Plate Joiners
Grade C1144 Steel Cotterless Hitch Pins
Welding Supplies
Fan Blades and Propellers
Food Service Tableware Bar and Buffet
Temperature Controls
Tin
DEWALT Hex Impact Insert Bits
CDI CONTROL DEVICES Ice Maker Reservoir Assemblies
POLYSCIENCE Silicon Oil 1 Gallon
B & P MANUFACTURING Aluminium Platform Truck Smooth Decks
HOFFMAN TE12 Series Thermoelectric Coolers
APOLLO Chain Wheels
RIDGID Cable Extensions
PLASTIC SUPPLY Couplings
KEN-TOOL Double-End Truck Wrenches
BALDOR / DODGE Tigear-2 Standard Reducer With Quill Input,Size 30
Please note that the item you have bought is a 115V.
Agree
Cancel