Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
HVAC and Refrigeration
Electric Process Heaters and Accessories
Strip Heaters
Strip Heater, 120V, ...
TEMPCO Strip Heater, 120V, 1000 Watts
Filter
Clear All
A
Material:
Seamless Stainless Steel
, Mounting Type:
Surface Mount
, Phase:
1
, Screw Size:
10-32
, Sheath Material:
304 Stainless Steel
, Terminals:
Parallel
, Voltage:
120V
, Watts:
1000
Style
Model
Mounting Dimension
Overall Length
Watt Density
Price
(ex. VAT)
A
CSH01624
22.75"
23.75"
15W/sq. in.
$93.43
A
CSH01655
25.75"
26.75"
13W/sq. in.
$98.78
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Piston Accumulator
Protistor
Explosion Proof Extension Cables
Air Fitting
Granite Surface Plate
Hydronic Manometer Kit
Excess Flow Valve
Hydraulic Pump Repair Kit
Breathing Air Cascade System
Thermal Expansion Valve
Explore More
ID Card Printers
Thermocouple Wire
Glove Box Gloves
Exit Sign LED Retrofit Kits
Button Grade 5 Steel Freight Car Bolts
Flashlights
Electrical Boxes
Thread Insert
Ceiling Tiles and Insulation
Water Quality and Purification
APPROVED VENDOR Elbow, 90 Degrees, Galvanised
CONDOR Bib Apron
LINCOLN Bare Stub Oil Pump
SCHNEIDER ELECTRIC Terminal Block Screw Clamp
EDWARDS SIGNALING Strobe Covers
KETT TOOLS Depth Stops
ANVIL Black Malleable Iron Bored Square Heavy Duty Plugs
EATON S811+ Soft Starts
BENCHMARK SCIENTIFIC Orbi-Blotter Series Orbital Shakers
BALDOR / DODGE Countershaft Assemblies
Please note that the item you have bought is a 115V.
Agree
Cancel