-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Range | Resolution | Thimble | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | T230XRL | 0 to 1" | 0.0001" | Ratchet | $425.74 | |
B | T436.1XFL-1 | 0 to 1" | 0.0001" | Friction | $280.10 | |
C | T230XFL | 0 to 1" | 0.0001" | Friction | $452.46 | |
B | T436.1XFL-2 | 1 to 2" | 0.0001" | Friction | $350.69 | |
D | T2XRL | 1 to 2" | 0.001" | Ratchet | $549.40 | |
B | T436.1XFL-3 | 2 to 3" | 0.0001" | Friction | $429.35 | |
E | 436.1XRL-5 | 4 to 5" | 0.001" | Ratchet | $483.13 | |
E | 436.1XRL-6 | 5 to 6" | 0.001" | Ratchet | $523.90 |
Starrett outside micrometers are designed for measuring the thickness and external dimensions of small parts. These units feature a combination ratchet & speeder unit for providing quicker adjustment and a friction thimble for delivering uniform pressure throughout the operation. They are equipped with staggered graduations for quick positive identification and distinct black numbers for enhanced readability. Starrett 436 Series micrometers have a thimble to ensure easy handling and a gracefully designed tapered frame facilitating applications in narrow slots and tight spaces. Choose from a wide range of these micro-lapped units available in carbide and high carbon-steel materials on Raptor Supplies.
Please note that the item you have bought is a 115V.