Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Measuring and Layout Tools
Depth Micrometers
0 to 3" Range Depth ...
STARRETT 0 to 3" Range Depth Micrometer
Filter
Clear All
A
B
C
D
E
Anvil:
Flat
, Calibration Certificate:
No
, Range:
0 to 3"
, Resolution:
0.001"
, SPC Output:
No
, Spindle:
Flat
Style
Model
Base Length
Rod Dia.
Thimble
Price
(ex. VAT)
A
443Z-3RL
2"
5/32"
Ratchet
$528.08
B
440Z-3L
2.5"
1/8"
Plain
$515.84
C
440Z-3RL
2.5"
0.125"
Ratchet
$530.96
D
449AZ-3R
2.5"
0.045" x 1/8"
Ratchet
$609.58
E
445AZ-3RL
3"
5/32"
Ratchet
$534.56
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Curved Jaw Coupling
Hydronic Manometer Kit
Explosion Proof Extension Cord
Lockable Ball Valve
Thermal Expansion Valve
Venturi Blower
Battery Powered Hydraulic Pump
Granite Surface Plate
Hose Whip Check
Pneumatic Air Blower
Explore More
Upblast Centrifugal Roof Vents Less Drive Pkg
Continuity Testers
Welding Tip Mixers
Cylinder Collars
Food Mixers And Blenders
Air Compressor Accessories
Fixtures
Door Locks and Deadbolts
Wire Management
Pavement Quality
BL Double Sealed Miniature Ball Bearings
APPLETON ELECTRIC 250 Watt, High Pressure Sodium Light Fixture
DURHAM MANUFACTURING Louvered Panel Racks, Wall Mount
LEESON 50 Hertz Motors, Single Phase, Drip Proof, Resilient Base
EATON C440 Series Electronic Overload Relays
EATON 10250T Series Levers
SCHAEFER Straight Wall Containers
VOLLRATH Heater Casts
BUSSMANN KLM Series Fast-Acting Midget Fuses, 13/32 x 1-1/2 Inch, 600 VAC/DC
BROWNING HMTP TorqTaper Plus Series Shaft Mounted Speed Reducers, 207 Size
Please note that the item you have bought is a 115V.
Agree
Cancel