-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Amps | Voltage | Price (ex. VAT) | |
---|---|---|---|---|---|
A | PGA36040U43A | 400 | 600 | - | RFQ
|
B | PGA36060U43A | 600A | 600V | - | RFQ
|
C | PGA36080CU31A | 800 | 600 | - | RFQ
|
C | PGA36080CU33A | 800 | 600 | - | RFQ
|
B | PGA36080 | 800A | 600V | $12,409.79 | |
D | PGA36100 | 1000A | 600V | $15,749.79 | |
D | PGA36120 | 1200A | 600V | $15,749.79 | |
D | PGA36120U44A | 1200A | 600V | $19,354.39 | |
D | PGA36120U41A | 1200A | 600V | $15,749.79 |
Square D PGA Series circuit breakers are designed for use with panelboards and loadcentres for protecting electrical circuits from short-circuit and current overload conditions. These breakers feature I-Line style plug-in mounting facility for ease-of-installation and are suitable for reverse-feed applications. They come equipped with line- and load-side lug terminals to accommodate wires (copper / aluminium) of sizes ranging between 500 kcmil and 3 AWG. These breakers, with 3-pole configuration, are capable of delivering a maximum interrupting capacity of 35kA at 480V and adheres to UL, CSA and IEC standards. Choose from a wide range of these circuit breakers available in current ratings ranging from 600 to 1200A on Raptor Supplies.
Please note that the item you have bought is a 115V.