-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Width | AIC Rating | Amps | Depth | Length | Max. Wire Size | Min. Wire Size | Voltage | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | QOM2125MVH | - | - | 125 | - | - | - | - | 240 | $701.85 | RFQ
|
B | QOM2150MVH | - | - | 150 | - | - | - | - | 240 | $701.85 | RFQ
|
C | QOM80VH | - | - | 80 | - | - | - | - | 240 | $175.72 | RFQ
|
D | QOM2175VH | - | 22kAIC@240V | 175A | - | - | - | - | 240V | $284.39 | |
E | QOM2225VH | - | 22kAIC@240V | 225A | - | - | - | - | 240V | $284.39 | |
A | QOM2100MVH | - | - | 100 | - | - | - | - | 240 | $701.85 | RFQ
|
B | QOM2200VH-1021 | - | - | 200 | - | - | - | - | 240 | - | RFQ
|
F | QOM60VH | - | 22kAIC@240V | 60A | - | - | - | - | 240V | $127.19 | |
G | QOM2175MM | - | 10kAIC@240V | 175A | - | - | - | - | 240V | $365.79 | |
H | QOM2200MM | - | 10kAIC@240V | 200A | - | - | - | - | 240V | $365.79 | |
A | QOM2100MM | - | - | 100 | - | - | - | - | 240 | $365.79 | RFQ
|
I | QOM2125MM | - | 10kAIC@240V | 125A | - | - | - | - | 240V | $365.79 | |
J | QOM2150MM | - | 10kAIC@240V | 150A | - | - | - | - | 240V | $365.79 | |
K | QOM2225MM | - | 10kAIC@240V | 225A | - | - | - | - | 240V | - | RFQ
|
C | QOM90VH | - | - | 90 | - | - | - | - | 240 | $175.72 | RFQ
|
A | QOM2200MVH | - | - | 200 | - | - | - | - | 240 | $644.19 | RFQ
|
L | QOM100VH | 5" | - | 100 | 3.47" | 5.09" | 2/0 AWG | 12 AWG | - | $222.91 | |
M | QOM125VH | 5" | - | 125 | 3.47" | 5.09" | 2/0 AWG | 12 AWG | - | $319.05 | |
N | QOM2125VH | 5.07" | - | 125 | 3.6" | 5.6" | 300 kcmil | 4 AWG | - | $502.11 | |
O | QOM2100VH | 5.07" | - | 100 | 3.6" | 5.6" | 300 kcmil | 4 AWG | - | $503.75 | |
P | QOM2200VH | 5.07" | - | 200 | 3.6" | 5.6" | 300 kcmil | 4 AWG | - | $313.11 | |
Q | QOM70VH | 5.07" | - | 70 | 3.6" | 5.6" | 2/0 AWG | 12 AWG | - | $156.50 | |
R | QOM2150VH | 5.07" | - | 150 | 3.6" | 5.6" | 300 kcmil | 4 AWG | - | $330.98 |
Square D QOM Series circuit breakers are specially designed to provide industrial and commercial circuit protection against damage from overload and short-circuit. These bolt-on circuit breakers feature a compact design for minimising panel space and footprint, and its patented red Visi-Trip indicator provides easy detection of the tripped circuit breaker. They have a two-pole configuration with an ampere rating of 100 - 150 A at 240 VAC and fewer terminal connections for fast and easy installation. Choose from a wide range of these bolt-on QOM Series circuit breakers, available in 10 and 22 kAIC interrupting ratings on Raptor Supplies.
Please note that the item you have bought is a 115V.