-
Change Country
-
English
- Sign in
- Source Now
Style | Model | AC Voltage Rating | Amps | Frame Size | Max. Wire Size | Number of Poles | Voltage | Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | EGB14020EPD | - | 20A | - | - | 1 | 277V | - | - | RFQ
|
B | EGB24025 | - | 25A | - | - | 2 | 480V | - | $360.12 | |
C | EGB34040 | - | 40A | - | - | 3 | 480V | - | $555.05 | |
C | EGB34045 | - | 45A | - | - | 3 | 480V | - | $576.92 | |
D | EGB34110 | - | 110 | - | - | 3 | 480 | - | $2,000.45 | RFQ
|
E | EGB14040EPD | - | 40 | - | - | 1 | 277 | - | - | RFQ
|
F | EGB24080 | - | 80 | - | - | 2 | 480 | - | $514.25 | RFQ
|
G | EGB14070 | - | 70 | - | - | 1 | 277 | - | $262.65 | RFQ
|
H | EGB14020 | - | 20A | - | - | 1 | 277V | - | $130.79 | |
B | EGB24020 | - | 20A | - | - | 2 | 480V | - | $346.92 | |
C | EGB34060 | - | 60A | - | - | 3 | 480V | - | $555.05 | |
I | EGB14060 | - | 60A | - | - | 1 | 277V | - | $171.12 | |
C | EGB34090 | - | 90A | - | - | 3 | 480V | - | $701.52 | |
C | EGB34100 | - | 100A | - | - | 3 | 480V | - | $701.52 | |
G | EGB14020SA | - | 20 | - | - | 1 | 277 | - | $937.32 | RFQ
|
D | EGB34050SA | - | 50 | - | - | 3 | 480 | - | $2,020.52 | RFQ
|
F | EGB24035 | - | 35 | - | - | 2 | 480 | - | $360.12 | RFQ
|
D | EGB34080 | - | 80 | - | - | 3 | 480 | - | $701.52 | RFQ
|
G | EGB14015EPD | - | 15 | - | - | 1 | 277 | - | $1,214.45 | RFQ
|
D | EGB34100SA | - | 100 | - | - | 3 | 480 | - | - | RFQ
|
D | EGB34125 | - | 125 | - | - | 3 | 480 | - | $1,900.85 | RFQ
|
C | EGB34035 | - | 35A | - | - | 3 | 480V | - | $576.92 | |
J | EGB34030 | - | 30A | - | - | 3 | 480V | - | $555.05 | |
J | EGB34025 | - | 25A | - | - | 3 | 480V | - | $576.92 | |
J | EGB34020 | - | 20A | - | - | 3 | 480V | - | $555.05 | |
I | EGB16015 | - | 15A | - | - | 1 | 277V | - | $173.05 | |
K | EGB24060 | - | 60A | - | - | 2 | 480V | - | $346.92 | |
K | EGB24070 | - | 70A | - | - | 2 | 480V | - | $527.32 | |
K | EGB24090 | - | 90A | - | - | 2 | 480V | - | $527.32 | |
K | EGB24100 | - | 100A | - | - | 2 | 480V | - | $514.25 | |
D | EGB34030SA | - | 30 | - | - | 3 | 480 | - | - | RFQ
|
D | EGB34040SA | - | 40 | - | - | 3 | 480 | - | - | RFQ
|
F | EGB24125 | - | 125 | - | - | 2 | 480 | - | $1,579.39 | RFQ
|
H | EGB14025 | - | 25A | - | - | 1 | 277V | - | $171.12 | |
H | EGB14030 | - | 30A | 125A | - | 1 | 277V | 0.98" | $130.79 | |
I | EGB14035 | - | 35A | - | - | 1 | 277V | - | $171.12 | |
A | EGB14030EPD | - | 30A | - | - | 1 | 277V | - | $1,214.45 | |
I | EGB14040 | - | 45A | - | - | 1 | 277V | - | $171.12 | |
I | EGB14045 | - | 45A | - | - | 1 | 277V | - | $171.12 | |
I | EGB14050 | - | 50A | - | - | 1 | 277V | - | $171.12 | |
B | EGB24030 | - | 30A | - | - | 2 | 480V | - | $346.92 | |
K | EGB24045 | - | 45A | - | - | 2 | 480V | - | $360.12 | |
K | EGB24050 | - | 50A | - | - | 2 | 480V | - | $346.92 | |
F | EGB24040 | - | 40 | - | - | 2 | 480 | - | $346.92 | RFQ
|
H | EGB14015 | 277 VAC | 15 | 125A/EGB | 6 AWG | 1 | - | 0.98" | $376.33 | |
C | EGB34070 | 277/480 VAC | 70 | 125A/EGB | 2/0 AWG | 3 | - | 3" | $2,109.96 | |
J | EGB34015 | 277/480 VAC | 15 | 125A/EGB | 6 AWG | 3 | - | 3" | $1,882.35 | |
C | EGB34050 | 277/480 VAC | 50 | 125A/EGB | 2/0 AWG | 3 | - | 3" | $1,826.76 | |
L | EGB24015 | 277/480 VAC | 15 | 125A/EGB | 6 AWG | 2 | - | 1.96" | $1,264.45 |
Square D EGB Series circuit breakers are used in HVAC & electrical systems to protect devices against current overloads and short circuits. They feature a bolt-on connection for reliable attachment between the circuit breaker and the electrical panel or busbar. These circuit breakers have an interrupting capacity rating of 35kAIC at 480V. The lug orientation on these devices allow straight-in wiring through bus bars, eradicating the need to pigtail wires and organise the load centre.
Please note that the item you have bought is a 115V.