Sign In

SQUARE D 24VAC/DC, Time Delay Relay

Filter
Base Type: Octal , Coil Volts: 24 VAC/DC , Contact Amp Rating (Resistive): 10A , Contact Form: DPDT , Contact Material: Silver Alloy , Electrical Connection: Socket , Green Certification or Other Recognition: RoHS Compliant , Hz: 50/60 , Mounting: Plug In
StyleModelFunctionMax. Time SettingMin. Time SettingPinsSocketPrice (ex. VAT)
A
9050JCK25V14
Off Delay180 sec.1.80 sec.116X156, 1EGP2, 1EGP4$130.08
B
9050JCK21V14
Off Delay10 sec.0.10 sec.116X156, 1EGP2, 1EGP4$142.30
A
9050JCK22V14
Off Delay30 sec.0.30 sec.116X156, 1EGP2, 1EGP4$144.76
A
9050JCK15V14
On Delay180 sec.1.80 sec.85X852, 1EGP3, 1EGP5$111.84
A
9050JCK12V14
On Delay30 sec.0.30 sec.85X852, 1EGP3, 1EGP5$109.88
A
9050JCK13V14
On Delay60 sec.0.60 sec.85X852, 1EGP3, 1EGP5$108.10
A
9050JCK11V14
On Delay10 sec.0.10 sec.85X852, 1EGP3, 1EGP5$112.18
C
9050JCK60V14
On Delay999 min.0.05 sec.85X852, 1EGP3, 1EGP5$231.45

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.