-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Input Power | Item | Pressure | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | CJ-125-LH | 12 VDC | Coil Cleaning System | 125 psi | $1,283.80 | RFQ
|
A | CJ-125-PROMO | 12 VDC | Coil Cleaning System | 125 psi | $862.73 | RFQ
|
A | CJ-125 | 12 VDC | Coil Cleaner | 125 psi | $1,429.25 | RFQ
|
B | CJ-200E | 110 VDC | Coil Cleaner | 170 PSI | $2,128.03 | RFQ
|
B | CJ-200E-A | 110 VDC | Coil Cleaning System | 170 PSI | $1,681.36 | RFQ
|
SpeedClean coil cleaning systems are ideal for cleaning debris and grime from hard to reach areas of condensers, evaporator coils (HVAC systems), rooftop AC units, microchannels, and solar panels. These portable units use 12V / 110V rechargeable batteries for handling working pressures up to 170 PSI, thereby suitable for cleaning the dirtiest coils without damaging the fins. They come equipped with a fine or wide spray nozzle capable of delivering a powerful spray of water or chemical (Speedyfoam) to blast dirt from the inside out and provide easy cleaning from any direction. The Flowjet Series cleaners further facilitate easy attachment with a water source using a 12 ft long hose to reach to the hardest places and provide a maximum spray pressure and flow rate of 400 PSI and 2-1/2 GPM, respectively. Choose from a wide range of these coil cleaning products offered with a 3.37 gallon tank and a shoulder strap on Raptor Supplies.
Please note that the item you have bought is a 115V.