-
Change Country
-
English
- Sign in
- Source Now
Speedaire compressed air regulators keep track of air pressure exiting the compressor. These air regulators regulate air pressure and manage the flow of compressed air to help pneumatic equipment work appropriately.
Style | Model | Coefficient of Volume | ISO Class | Overall Height | Overall Length | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 3GAD3 | 0.2 | 2 | 2.6" | 6.14" | 1.02" | $270.00 | |
A | 3GAD4 | 0.2 | 2 | 2.6" | 6.14" | 1.02" | $180.09 | |
B | 3GAD1 | 0.43 | 1 | 2.72" | 6.42" | 0.72" | $240.00 | |
A | 3GAD2 | 0.43 | 1 | 2.72" | 6.42" | 0.72" | $237.50 | |
C | 3GAD5 | 0.61 | 1 | 2.85" | 8.13" | 1.65" | $169.40 | |
C | 3GAD6 | 0.61 | 1 | 2.85" | 8.13" | 1.65" | $176.88 | |
D | 3GAA6 | 1.6 | 2 | 4.2" | 9.84" | 2.17" | $270.00 | |
C | 3GAA7 | 1.6 | 2 | 4.2" | 9.84" | 2.17" | $290.00 | |
C | 3GAA8 | 2.4 | 3 | 4.2" | 10.67" | 2.77" | $312.50 | |
E | 3GAA9 | 2.4 | 3 | 4.2" | 10.67" | 2.77" | $307.50 |
Speedaire compressed air regulators are designed to keep track of air pressure exiting the compressor. These air regulators regulate air pressure and manage the flow of compressed air to help pneumatic equipment work appropriately. Choose from a range of these air regulators, available in 6.14, 6.42, 8.13 and 9.84 inch length options.
Vacuum pressure, differential pressure, back pressure, pressure-reducing and regulators for specific fluids, such as oil and fuel, are all examples of pressure regulators. The regulating or adjustment range is the most important parameter to consider when specifying pressure regulators.
An FRL unit combines a filter, regulator and lubricator into a single component for keeping air compressor systems in excellent working condition.
Airflow regulators have a spring-actuated valve directly regulated by a diaphragm assembly. Pressure or energy from the flowing medium activates the diaphragm and the increasing downstream pressure falls on the diaphragm, thereby closing the valve plug by compressing the spring.
Please note that the item you have bought is a 115V.