Sign In

SPEEDAIRE Hose Reel 3/8 Inch

Filter
Bearings: Permanently Lubricated , Drive Type: Spring Return , Duty Rating: Industrial , Finish: Coated , Hose Ends: 3/8" (M)NPT , Hose I.D.: Yes , Hose Inside Dia.: 3/8" , Hose Material: PVC , Housing Material: Solid Brass , Latch: Multi-Position, Vibration Proof, Self Locking, Spring Loaded , Max. Pressure: 300 psi , Max. Temp.: 150 Degrees F , Mounting: Floor, Wall, Ceiling, Bench and Truck , Reel Inlet: 3/8" (F)NPT , Seal Type: Nitrile
StyleModelHose LengthOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A
31XG65
50ft.15.375"14"11.25"$389.53
B
31XG62
100ft.16.88"20.875"12.5"$732.73

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.