-
Change Country
-
English
- Sign in
- Source Now
Speedaire air / water hose reels are used to store hoses that supply air or water to pneumatic tools, sprayers and other air or water pressure systems.
Style | Model | Hose Inside Dia. | Color | Drive Type | Hose Length | Hose Material | Housing Material | Latch | Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 6WA74 | 1/2" | - | Spring Return | 100ft. | Rubber | - | - | - | $767.26 | |
B | 2CUC9 | 1/2" | - | Spring Return | 40ft. | PVC | Polypropylene | Vibrationproof, Self Locking | - | $202.44 | |
C | 2CUB8 | 1/2" | - | Spring Return | 75ft. | Rubber | - | Vibrationproof, Self Locking | - | $655.43 | |
D | 6WA77 | 1/2" | - | Hand Crank | 200ft. | - | - | - | 20 1/6" | $282.96 | |
E | 2CUD4 | 1/2" | - | Spring Return | 50ft. | Rubber | Stainless Steel | Vibrationproof, Self Locking | - | $723.40 | |
F | 2CUA9 | 1/2" | - | Spring Return | 50ft. | Rubber | - | Vibrationproof, Self Locking | - | $415.60 | |
G | 6WA73 | 1/2" | - | Spring Return | 50ft. | Rubber | - | - | - | $305.48 | |
G | 6WA72 | 1/2" | - | Spring Return | 50ft. | Rubber | - | - | - | $446.25 | |
H | 2CUA3 | 1/4" | - | Spring Return | 50ft. | Rubber | - | Vibrationproof, Self Locking | - | $235.49 | |
I | 2CUD6 | 1/4" | - | Spring Return | 20ft. | Polyurethane with braided reinforcement | Polypropylene | - | - | $82.21 | |
G | 6WA69 | 1/4" | - | Spring Return | 50ft. | Rubber | - | - | - | $208.30 | |
D | 4UKX4 | 3/4" | Black | Hand Crank | 120ft. | - | - | - | 20" | $353.36 | |
A | 6WA75 | 3/4" | - | Spring Return | 50ft. | Rubber | - | - | - | $737.96 | |
C | 2CUC1 | 3/4" | - | Spring Return | 75ft. | Rubber | - | Vibrationproof, Self Locking | - | $855.98 | |
B | 2CUC7 | 3/8" | - | Spring Return | 50ft. | PVC | Polypropylene | Vibrationproof, Self Locking | - | $198.95 | |
H | 2CUA5 | 3/8" | - | Spring Return | 35ft. | Rubber | - | Vibrationproof, Self Locking | - | $178.09 | |
J | 2CUC5 | 3/8" | Green Body, Black Hose | Hand Crank | 50ft. | Rubber | - | - | 18" | $199.40 | |
C | 2CUB6 | 3/8" | - | Spring Return | 100ft. | Rubber | - | Vibrationproof, Self Locking | - | $803.89 | |
G | 6WA71 | 3/8" | - | Spring Return | 50ft. | Rubber | - | - | - | $274.56 | |
K | 6WA70 | 3/8" | - | Spring Return | 35ft. | Rubber | - | - | - | $240.54 | |
L | 4UKX5 | 3/8" | - | Spring Return | 50ft. | Rubber | - | Locking | - | $359.01 | |
M | 2VDF1 | 3/8" | - | Spring Return | 50ft. | Hybrid Polymer with Polyester Braid | - | Spring Loaded | - | $326.20 | |
H | 2CUA7 | 3/8" | - | Spring Return | 50ft. | Rubber | - | Vibrationproof, Self Locking | - | $234.03 |
Yes, they can accommodate hoses of sizes ranging from 20 to 100 ft.
Speedaire hose reels can handle a maximum temperature of 210 degrees F.
These units include a locking ratchet and pawl that locks into place once the hose has been pulled to the desired length. By pulling the hose out, the ratchet is released and the hose can then be rewound onto the reel.
Please note that the item you have bought is a 115V.