-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Chuck Size | Free Speed | Handle Material | Housing Material | Overall Length | Reversing | Tool Weight | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 21AA74 | 1/2" | 400 rpm | Aluminum with Rubber Grip | Aluminum | 8.75" | Yes | 3.6 lb. | $265.88 | |
B | 21AA75 | 1/2" | 800 rpm | Aluminum | Aluminum | 8.25" | Yes | 3.1 lb. | $191.04 | |
C | 21AA76 | 1/2" | 800 rpm | Composite | Composite | 8.625" | Yes | 2.9 lb. | $143.06 | |
D | 21AA68 | 3/8" | 2600 rpm | Composite | Composite | 7.375" | No | 2.4 lb. | $89.49 | |
E | 21AA73 | 3/8" | 1800 rpm | Aluminum with Rubber Grip | Aluminum | 7 5/16" | Yes | 2.5 lb. | $89.54 | |
F | 21AA72 | 3/8" | 1800 rpm | Aluminum with Rubber Grip | Aluminum | 7 5/16" | Yes | 2.5 lb. | $37.80 | |
G | 21AA70 | 3/8" | 1800 rpm | Composite | Composite | 7.625" | Yes | 2.2 lb. | $89.83 | |
H | 21AA69 | 3/8" | 2600 rpm | Composite | Composite | 7.375" | No | 2.4 lb. | $96.44 | |
I | 21AA71 | 3/8" | 1800 rpm | Composite | Composite | 7.625" | Yes | 2.2 lb. | $94.18 |
Speedaire pistol style air drills operate on a compressed air supply to rotate bits in holemaking and fastening applications. These pistol-grip air-powered drills offer user-friendly handling for applying pressure and persevering control during fastening and drilling. They are typically lighter in comparison to corded or cordless tools that decrease user fatigue when employing for extended durations. Choose from a broad range of these air drills, available in 3/8 and 1/2 inch chuck sizes.
Please note that the item you have bought is a 115V.