SPEEDAIRE Double Acting Rodless Air Cylinder, Tapped End Caps Mount, 1-1/2" Bore Diameter

SPEEDAIRE
REQUEST A QUOTE
 
X
Body Material: Aluminum | Bore Dia.: 1.5" | Cushion Type: Adjustable | Cylinder Type: Rodless | End Cap Material: Aluminum
StyleOverall LengthStrokePrice (ex. VAT)ModelSKU
A47.820"36"£ 1,212.27
5PDY9AE6ATM
A53.820"42"£ 1,212.27
5PDZ0AE6ATN
A59.820"48"£ 1,389.38
5PDZ1AE6ATP
A65.820"54"£ 1,389.38
5PDZ2AE6ATQ
A71.820"60"£ 1,566.48
5PDZ3AE6ATR
A83.820"72"£ 1,566.48
5PDZ5AE6ATT