Sign In

SPEEDAIRE Air Cylinders, 6 Inch Bore

Filter
Bore Dia.: 6" , Cylinder Type: NFPA , Max. Pressure: 250 psi , Port Size: 1/2" NPT , Rod Dia.: 1.375" , Rod Thread Length: 1.625" , Rod Thread Size: 1"-14 , Single Acting/Double Acting: Double Acting , Temp. Range: -20 Degrees to 200 Degrees F , Tie Rod Material: Steel
StyleModelOverall LengthBody MaterialCushion TypePiston MaterialPiston Rod MaterialStrokeTube MaterialEnd Cap MaterialPrice (ex. VAT)
A
5TEC5
8.75"Aluminum-AluminumChrome Plated Steel1/2"AluminumAluminum$933.54
A
5TEC6
9.25"Aluminum-AluminumChrome Plated Steel1"AluminumAluminum$833.90
A
5TEC7
9.75"Aluminum-AluminumChrome Plated Steel1.5"AluminumAluminum$833.90
A
5TEC8
10.25"Aluminum-AluminumChrome Plated Steel2"AluminumAluminum$833.90
A
5TEC9
10.75"Aluminum-AluminumChrome Plated Steel2.5"AluminumAluminum$833.90
A
2W489
11.063"AluminumNoneMagneticChrome Plated4"AluminumAluminum$833.90
A
2W490
11.063"AluminumNoneMagneticChrome Plated6"AluminumAluminum$833.90
A
5TED0
11.25"Aluminum-AluminumChrome Plated Steel3"AluminumAluminum$833.90
A
5TED1
11.75"Aluminum-AluminumChrome Plated Steel3.5"AluminumAluminum$849.53
A
4MU54
12.25"SteelNoneSteelChrome Plated Steel4"Chrome Plated SteelSteel$1,176.03
A
5TED2
12.75"Aluminum-AluminumChrome Plated Steel4.5"AluminumAluminum$833.90
A
5TED3
13.25"Aluminum-AluminumChrome Plated Steel5"AluminumAluminum$833.90
A
5UZY4
14.25"AluminumAdjustableAluminumChrome Plated Steel6"AluminumAluminum$967.89
A
4MU55
14.25"-NoneSteelChrome Plated Steel6"Chrome Plated SteelSteel$1,237.80
A
5VCY0
14.25"SteelAdjustableSteelChrome Plated Steel6"SteelSteel$1,545.23
A
5VCY1
14.75"SteelAdjustableSteelChrome Plated Steel6.5"SteelSteel$1,545.23
A
5UZY5
14.75"AluminumAdjustableAluminumChrome Plated Steel6.5"AluminumAluminum$967.89
A
5UZY6
15.25"AluminumAdjustableAluminumChrome Plated Steel7"AluminumAluminum$967.89
A
5VCY3
15.75"SteelAdjustableSteelChrome Plated Steel7.5"SteelSteel$1,545.23
A
4MU56
16.25"-AdjustableSteelChrome Plated Steel8"Chrome Plated SteelSteel$1,594.00
A
5UZY8
16.75"AluminumAdjustableAluminumChrome Plated Steel8.5"AluminumAluminum$967.89
A
5VCY4
16.75"SteelAdjustableSteelChrome Plated Steel8.5"SteelSteel$1,545.23
A
5VCY5
17.25"SteelAdjustableSteelChrome Plated Steel9"SteelSteel$1,545.23
A
5UZY9
17.25"AluminumAdjustableAluminumChrome Plated Steel9"AluminumAluminum$967.89
A
5VCY6
17.75"SteelAdjustableSteelChrome Plated Steel9.5"SteelSteel$1,545.23
A
4MU57
18.25"-AdjustableSteelChrome Plated Steel10"Chrome Plated SteelSteel$1,717.56
A
5UZZ1
18.75"AluminumAdjustableAluminumChrome Plated Steel10.5"AluminumAluminum$1,104.85
A
5UZZ2
19.25"AluminumAdjustableAluminumChrome Plated Steel11"AluminumAluminum$1,104.85
A
5UZZ3
19.75"AluminumAdjustableAluminumChrome Plated Steel11.5"AluminumAluminum$1,104.85
A
4MU58
20.25"-AdjustableSteelChrome Plated Steel12"Chrome Plated SteelSteel$1,717.56
A
5UZZ4
20.75"AluminumAdjustableAluminumChrome Plated Steel12.5"AluminumAluminum$1,214.13
A
5UZZ5
21.25"AluminumAdjustableAluminumChrome Plated Steel13"AluminumAluminum$1,104.85
A
5UZZ6
21.75"AluminumAdjustableAluminumChrome Plated Steel13.5"AluminumAluminum$1,214.13
A
5UZZ7
22.25"AluminumAdjustableAluminumChrome Plated Steel14"AluminumAluminum$1,104.85
A
5UZZ8
22.75"AluminumAdjustableAluminumChrome Plated Steel14.5"AluminumAluminum$1,214.13
A
5VAA0
23.75"AluminumAdjustableAluminumChrome Plated Steel15.5"AluminumAluminum$1,292.75
A
5VAA1
24.25"AluminumAdjustableAluminumChrome Plated Steel16"AluminumAluminum$1,176.40
A
5VAA2
24.75"AluminumAdjustableAluminumChrome Plated Steel16.5"AluminumAluminum$1,292.75
A
5VAA3
25.25"AluminumAdjustableAluminumChrome Plated Steel17"AluminumAluminum$1,176.40
A
5VAA5
26.25"AluminumAdjustableAluminumChrome Plated Steel18"AluminumAluminum$1,176.40
A
5VAA6
26.75"AluminumAdjustableAluminumChrome Plated Steel18.5"AluminumAluminum$1,292.75
A
5VAA8
27.75"AluminumAdjustableAluminumChrome Plated Steel19.5"AluminumAluminum$1,292.75
A
5VAA9
28.25"AluminumAdjustableAluminumChrome Plated Steel20"AluminumAluminum$1,271.65
A
5VAC0
28.75"AluminumAdjustableAluminumChrome Plated Steel20.5"AluminumAluminum$1,397.41
A
5VAC3
30.25"AluminumAdjustableAluminumChrome Plated Steel22"AluminumAluminum$1,271.65
A
5VAC5
31.25"AluminumAdjustableAluminumChrome Plated Steel23"AluminumAluminum$1,271.65
A
5VAC6
31.75"AluminumAdjustableAluminumChrome Plated Steel23.5"AluminumAluminum$1,397.41
A
5VAC7
32.25"AluminumAdjustableAluminumChrome Plated Steel24"AluminumAluminum$1,271.65
A
5VAC8
32.75"AluminumAdjustableAluminumChrome Plated Steel24.5"AluminumAluminum$1,397.41
A
5VAD0
33.75"AluminumAdjustableAluminumChrome Plated Steel25.5"AluminumAluminum$1,397.41
A
5VAD9
38.25"AluminumAdjustableAluminumChrome Plated Steel30"AluminumAluminum$1,395.20
A
5VAE7
42.25"AluminumAdjustableAluminumChrome Plated Steel34"AluminumAluminum$1,493.03
A
5VAF1
44.25"AluminumAdjustableAluminumChrome Plated Steel36"AluminumAluminum$1,547.58

Air Cylinders, 6 Inch Bore

Speedaire air cylinders are mechanical devices that use the power of compressed gas to generate a force in a reciprocating linear motion. These side tapped cylinders provide a complete range of NFPA interchangeable mounting configurations and also come with a fully adjustable cushion. Choose from a range of these air cylinders, available in aluminium and steel cap end material options.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.