Sign In

SPEEDAIRE Double Acting Air Cylinders, 2-1/2 Inch Bore Diameter

Filter
Body Material: Aluminum , Bore Dia.: 2.5" , Cylinder Type: NFPA , Magnetic Piston: No , Max. Pressure: 250 psi , Mount: Side Tapped/Sleeve Nut , Piston Rod Material: Chrome Plated Steel , Port Size: 1/4" NPT , Rod Dia.: 5/8" , Rod Thread Length: 3/4" , Rod Thread Size: 1/2"-20 , Single Acting/Double Acting: Double Acting , Temp. Range: -20 Degrees to 200 Degrees F , Tie Rod Material: Steel , Tube Material: Aluminum
StyleModelCushion TypeEnd Cap MaterialFinishMax. LoadOverall LengthPiston MaterialStrokePrice (ex. VAT)
A
5TDZ5
-AluminumSilver and Black1,227 lb.10"Aluminum4.5"$293.59
A
5TDZ6
-AluminumSilver and Black1,227 lb.11"Aluminum5.5"$293.59
A
5TDZ4
-AluminumSilver and Black1,227 lb.9"Aluminum3.5"$293.59
A
5TDZ3
-AluminumSilver and Black1,227 lb.8"Aluminum2.5"$293.61
A
5TDZ2
-AluminumSilver and Black1,227 lb.7"Aluminum1.5"$293.56
A
5TDZ1
-AluminumSilver and Black1,227 lb.6"Aluminum1/2"$322.63
A
5UZH5
AdjustableAluminumSilver and Black1,227 lb.41"Aluminum35.5"$683.19
A
5UZF3
AdjustableAluminumSilver and Black1,227 lb.30"Aluminum24.5"$618.68
A
5UZF6
AdjustableAluminumSilver and Black1,227 lb.31.5"Aluminum26"$589.49
A
5UZF5
AdjustableAluminumSilver and Black1,227 lb.31"Aluminum25.5"$618.68
A
5UZC7
AdjustableAluminumSilver and Black1,227 lb.17"Aluminum11.5"$434.03
A
5UZC5
AdjustableAluminumSilver and Black1,227 lb.16"Aluminum10.5"$434.03
A
5UZF8
AdjustableAluminumSilver and Black1,227 lb.32.5"Aluminum27"$589.49
A
5UZF1
AdjustableAluminumSilver and Black1,227 lb.29"Aluminum23.5"$618.68
A
5UZF0
AdjustableAluminumSilver and Black1,227 lb.28.5"Aluminum23"$563.00
A
5UZE9
AdjustableAluminumSilver and Black1,227 lb.28"Aluminum22.5"$618.68
A
5UZE8
AdjustableAluminumSilver and Black1,227 lb.27.5"Aluminum22"$563.00
A
6X393
AdjustableAluminumSilver and Black1227 lb.15.5"Aluminum10"$441.94
A
5UZE7
AdjustableAluminumSilver and Black1,227 lb.27"Aluminum21.5"$618.68
A
5UZH3
AdjustableAluminumSilver and Black1,227 lb.40"Aluminum34.5"$683.19
A
5UZE5
AdjustableAluminumSilver and Black1,227 lb.26"Aluminum20.5"$618.68
A
5UZH1
AdjustableAluminumSilver and Black1,227 lb.39"Aluminum33.5"$683.19
A
5UZD0
AdjustableAluminumSilver and Black1,227 lb.18.5"Aluminum13"$456.71
A
5UZG2
AdjustableAluminumSilver and Black1,227 lb.34.5"Aluminum29"$589.49
A
5UZD2
AdjustableAluminumSilver and Black1,227 lb.19.5"Aluminum14"$456.70
A
5UZE2
AdjustableAluminumSilver and Black1,227 lb.24.5"Aluminum19"$519.21
A
5UZH6
AdjustableAluminumSilver and Black1,227 lb.41.5"Aluminum36"$621.70
A
5UZH4
AdjustableAluminumSilver and Black1,227 lb.40.5"Aluminum35"$621.70
A
5UZE6
AdjustableAluminumSilver and Black1,227 lb.26.5"Aluminum21"$563.00
A
5UZH2
AdjustableAluminumSilver and Black1,227 lb.39.5"Aluminum34"$621.70
A
5UZE4
AdjustableAluminumSilver and Black1,227 lb.25.5"Aluminum20"$563.00
A
5UZH0
AdjustableAluminumSilver and Black1,227 lb.38.5"Aluminum33"$621.70
A
5UZG8
AdjustableAluminumSilver and Black1,227 lb.37.5"Aluminum32"$599.78
A
5UZG0
AdjustableAluminumSilver and Black1,227 lb.33.5"Aluminum28"$589.49
A
5UZE0
AdjustableAluminumSilver and Black1,227 lb.23.5"Aluminum18"$519.21
A
5UZG6
AdjustableAluminumSilver and Black1,227 lb.36.5"Aluminum31"$599.78
A
5UZD8
AdjustableAluminumSilver and Black1,227 lb.22.5"Aluminum17"$519.21
A
5UZG4
AdjustableAluminumSilver and Black1,227 lb.35.5"Aluminum30"$589.49
A
5UZD6
AdjustableAluminumSilver and Black1,227 lb.21.5"Aluminum16"$519.21
A
5UZG9
AdjustableAluminumSilver and Black1,227 lb.38"Aluminum32.5"$659.10
A
5UZD4
AdjustableAluminumSilver and Black1,227 lb.20.5"Aluminum15"$519.21
A
5UZE3
AdjustableAluminumSilver and Black1,227 lb.25"Aluminum19.5"$570.56
A
5UZD9
AdjustableAluminumSilver and Black1,227 lb.23"Aluminum17.5"$570.56
A
5UZE1
AdjustableAluminumSilver and Black1,227 lb.24"Aluminum18.5"$570.56
A
5UZC6
AdjustableAluminumSilver and Black1,227 lb.16.5"Aluminum11"$434.03
A
6X392
AdjustableAluminumSilver and Black1227 lb.13.5"Aluminum8"$402.46
A
4MU42
AdjustableSteelBlack1,227 lb.13.5"Steel8"$683.91
A
4MU43
AdjustableSteelBlack1,227 lb.15.5"Steel10"$710.76
A
5UZA8
AdjustableAluminumSilver and Black1,227 lb.11.5"Aluminum6"$402.46
A
5UZA9
AdjustableAluminumSilver and Black1,227 lb.12"Aluminum6.5"$402.46
A
5UZC0
AdjustableAluminumSilver and Black1,227 lb.12.5"Aluminum7"$402.46
A
5UZC1
AdjustableAluminumSilver and Black1,227 lb.13"Aluminum7.5"$402.46
A
5UZG7
AdjustableAluminumSilver and Black1,227 lb.37"Aluminum31.5"$659.10
A
5UZC3
AdjustableAluminumSilver and Black1,227 lb.14.5"Aluminum9"$402.46
A
5UZC4
AdjustableAluminumSilver and Black1,227 lb.15"Aluminum9.5"$402.46
A
5UZF2
AdjustableAluminumSilver and Black1,227 lb.29.5"Aluminum24"$563.00
A
5UZC2
AdjustableAluminumSilver and Black1,227 lb.14"Aluminum8.5"$402.46
A
5UZF4
AdjustableAluminumSilver and Black1,227 lb.30.5"Aluminum25"$563.00
A
5UZG1
AdjustableAluminumSilver and Black1,227 lb.34"Aluminum28.5"$647.79
A
5UZC8
AdjustableAluminumSilver and Black1,227 lb.17.5"Aluminum12"$434.03
A
5UZG5
AdjustableAluminumSilver and Black1,227 lb.36"Aluminum30.5"$647.79

Double Acting Air Cylinders, 2-1/2 Inch Bore Diameter

SPEEDAIRE double acting NFPA air cylinders feature a magnetically controlled piston to move an object by implying a force. They are ideal for operations where 50% less operating space is available than the space required by typical piston rod-type cylinders. They feature adjustable cushions to set desired force and decelerate the load at the end of the stroke. These air cylinders can be mounted in any direction (vertical / horizontal) and feature an aluminium tube. They have a magnetically controlled piston to compress the air chamber. Choose from a wide range of air cylinder variants, available in stroke lengths ranging from 1/2 to 36 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.