Sign In

SPEEDAIRE Double Acting Air Cylinders, 1-1/2 Inch Bore Diameter

Filter
Body Material: Aluminum , Bore Dia.: 1.5" , Cylinder Type: NFPA , Magnetic Piston: No , Max. Load: 441 lb. , Max. Pressure: 250 psi , Mount: Side Tapped/Sleeve Nut , Piston Rod Material: Chrome Plated Steel , Port Size: 1/4" NPT , Rod Dia.: 5/8" , Rod Thread Length: 3/4" , Rod Thread Size: 1/2"-20 , Single Acting/Double Acting: Double Acting , Temp. Range: -20 Degrees to 200 Degrees F , Tie Rod Material: Steel , Tube Material: Aluminum
StyleModelCushion TypeEnd Cap MaterialFinishOverall LengthPiston MaterialStrokePrice (ex. VAT)
A
5TDY3
-AluminumSilver and Black9.88"Aluminum4.5"$229.69
A
5TDY1
-AluminumSilver and Black7.875"Aluminum2.5"$229.71
A
5TDY2
-AluminumSilver and Black8.875"Aluminum3.5"$229.71
A
5TDY4
-AluminumSilver and Black10.875"Aluminum5.5"$225.46
A
5TDX9
-AluminumSilver and Black5.875"Aluminum1/2"$221.59
A
5TDY0
-AluminumSilver and Black6.875"Aluminum1.5"$229.69
A
4MU26
AdjustableSteelBlack13.375"Steel8"$604.59
A
5TEE7
AdjustableAluminumSilver and Black18.375"Aluminum13"$396.89
A
5TEE3
AdjustableAluminumSilver and Black16.375"Aluminum11"$396.89
A
5TEE1
AdjustableAluminumSilver and Black14.875"Aluminum9.5"$350.65
A
5TED6
AdjustableAluminumSilver and Black11.875"Aluminum6.5"$345.71
A
6X377
AdjustableAluminumSilver and Black15.375"Aluminum10"$384.06
A
4MU27
AdjustableSteelBlack15.375"Steel10"$623.13
A
5TEF3
AdjustableAluminumSilver and Black21.375"Aluminum16"$443.10
A
5UYU6
AdjustableAluminumSilver and Black40.375"Aluminum35"$555.05
A
5UYU5
AdjustableAluminumSilver and Black39.88"Aluminum34.5"$609.95
A
5UYU4
AdjustableAluminumSilver and Black39.375"Aluminum34"$555.05
A
5UYU1
AdjustableAluminumSilver and Black37.875"Aluminum32.5"$609.95
A
5UYT8
AdjustableAluminumSilver and Black36.375"Aluminum31"$555.05
A
5TEF0
AdjustableAluminumSilver and Black19.875"Aluminum14.5"$428.09
A
5TEG9
AdjustableAluminumSilver and Black29.375"Aluminum24"$480.29
A
5TEF5
AdjustableAluminumSilver and Black22.375"Aluminum17"$443.10
A
5TEG1
AdjustableAluminumSilver and Black25.375"Aluminum20"$480.29
A
5TEH1
AdjustableAluminumSilver and Black30.375"Aluminum25"$480.29
A
5UYT1
AdjustableAluminumSilver and Black32.875"Aluminum27.5"$574.70
A
5UYT7
AdjustableAluminumSilver and Black35.875"Aluminum30.5"$574.70
A
5UYU8
AdjustableAluminumSilver and Black41.375"Aluminum36"$555.05
A
5TED7
AdjustableAluminumSilver and Black12.375"Aluminum7"$345.71
A
5TED9
AdjustableAluminumSilver and Black13.875"Aluminum8.5"$345.71
A
5TEE0
AdjustableAluminumSilver and Black14.375"Aluminum9"$350.66
A
5TEF6
AdjustableAluminumSilver and Black22.875"Aluminum17.5"$486.93
A
5UYT6
AdjustableAluminumSilver and Black35.375"Aluminum30"$522.98
A
5UYU0
AdjustableAluminumSilver and Black37.375"Aluminum32"$555.05
A
5UYU2
AdjustableAluminumSilver and Black38.375"Aluminum33"$555.05
A
5UYU3
AdjustableAluminumSilver and Black38.875"Aluminum33.5"$609.95
A
5UYU7
AdjustableAluminumSilver and Black40.875"Aluminum35.5"$609.95
A
5UYT5
AdjustableAluminumSilver and Black34.875"Aluminum29.5"$574.70
A
5UYT4
AdjustableAluminumSilver and Black34.375"Aluminum29"$522.98
A
5UYT3
AdjustableAluminumSilver and Black33.875"Aluminum28.5"$574.70
A
5TEE8
AdjustableAluminumSilver and Black18.875"Aluminum13.5"$436.14
A
5TEG5
AdjustableAluminumSilver and Black27.375"Aluminum22"$480.29
A
5TEG6
AdjustableAluminumSilver and Black27.875"Aluminum22.5"$527.79
A
5TEH3
AdjustableAluminumSilver and Black31.375"Aluminum26"$522.98
A
5UYT2
AdjustableAluminumSilver and Black33.375"Aluminum28"$522.98
A
5UYT9
AdjustableAluminumSilver and Black36.875"Aluminum31.5"$609.95
A
5TEF4
AdjustableAluminumSilver and Black21.875"Aluminum16.5"$486.93
A
5TEH5
AdjustableAluminumSilver and Black32.375"Aluminum27"$522.98
A
6X376
AdjustableAluminumSilver and Black13.375"Aluminum8"$339.35
A
5TEF1
AdjustableAluminumSilver and Black20.375"Aluminum15"$443.10
A
5TEE9
AdjustableAluminumSilver and Black19.375"Aluminum14"$396.89
A
5TEE5
AdjustableAluminumSilver and Black17.375"Aluminum12"$396.89
A
5TEG0
AdjustableAluminumSilver and Black24.875"Aluminum19.5"$486.93
A
5TEF7
AdjustableAluminumSilver and Black23.38"Aluminum18"$443.10
A
5TEG2
AdjustableAluminumSilver and Black25.88"Aluminum20.5"$527.79
A
5TEG3
AdjustableAluminumSilver and Black26.375"Aluminum21"$480.29
A
5TEE2
AdjustableAluminumSilver and Black15.875"Aluminum10.5"$396.89
A
5TED8
AdjustableAluminumSilver and Black12.875"Aluminum7.5"$339.35
A
5TEG4
AdjustableAluminumSilver and Black26.875"Aluminum21.5"$527.79
A
5TED5
AdjustableAluminumSilver and Black11.375"Aluminum6"$345.71
A
5TEG8
AdjustableAluminumSilver and Black28.875"Aluminum23.5"$527.79
A
5TEH0
AdjustableAluminumSilver and Black29.88"Aluminum24.5"$527.79

Double Acting Air Cylinders, 1-1/2 Inch Bore Diameter

SPEEDAIRE double-acting air cylinders are used to imply force with a piston to move an object. They use compressed air to apply the force, while the adjustable cushion dampens the force. These air cylinders are made from aluminium and are designed with a replaceable rod gland to allow a full range of NFPA MS4 interchangeable mounting configurations. They can be easily mounted with the help of 4 internal-threaded sleeve nuts recessed in the head and 4 tapped holes in the cap. Choose from a wide range of air cylinders, available in aluminium and steel piston constructions on Raptor Supplies.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.