Sign In

SPEEDAIRE Double Acting NFPA Air Cylinder, Clevis Mount, 2" Bore Diameter

Filter
Body Material: Stainless Steel , Bore Dia.: 2" , Cushion Type: Adjustable , Cylinder Type: NFPA , End Cap Material: Stainless Steel , Finish: Silver , Magnetic Piston: No , Max. Load: 785 lb. , Max. Pressure: 250 psi , Mount: Clevis , Piston Material: Aluminum Alloy , Piston Rod Material: Stainless Steel , Pivot Hole Dia.: 1/2" , Port Size: 3/8" NPT , Rod Dia.: 5/8" , Rod Thread Length: 3/4" , Rod Thread Size: 1/2"-20 , Single Acting/Double Acting: Double Acting , Temp. Range: -20 Degrees to 200 Degrees F , Tie Rod Material: Stainless Steel , Tube Material: Stainless Steel
StyleModelOverall LengthStrokePrice (ex. VAT)
A
5XNU7
8.625"2"$1,210.15
A
5XNU8
9.125"2.5"$1,210.15
A
5XNV5
12.625"6"$1,279.85
A
5XNV9
14.625"8"$1,279.85
A
5XNW3
16.625"10"$1,383.26
A
5XNX1
20.625"14"$1,444.36
A
5XNX5
22.625"16"$1,444.36
A
5XNX6
23.125"16.5"$1,444.36
A
5XNX9
24.625"18"$1,508.25
A
5XNY2
26.125"19.5"$1,508.25
A
5XNY5
27.625"21"$1,632.20
A
5XNZ1
30.625"24"$1,632.20
A
5XNZ2
31.125"24.5"$1,632.20
A
5PEK1
32.625"26"$1,648.86

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.