Sign In

SPEEDAIRE 3/8" 250 psi Bulk Multipurpose Air Hose

Filter
Color: Red , Inside Dia.: 3/8" , Max. Pressure: 250 psi , Reinforcement: Synthetic Yarn , Safety Factor: 4:1 , Temp. Range: -20 to 190 Degrees F , Tube Material: Nitrile
StyleModelCover MaterialLengthOutside Dia.Price (ex. VAT)
A
10A218
Chemivic500ft.0.653"$845.43
B
5W020
Nitrile Oil Resistant250ft.0.687"$442.73

3/8" 250 psi Bulk Multipurpose Air Hose

Speedaire bulk multipurpose air hoses are used to carry compressed air to pneumatic tools and equipment. These hoses consist of a nitrile tube and cover to resist oils, solvents, and aromatics. They accept fittings, installed via crimps / ferrules / clamps. They are used with compatible hose fittings that can be added to the ends of the hoses to connect them to tools and equipment. These hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use. They can be cut to the desired length to suit different needs.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.