Sign In

SPEEDAIRE Coupled Assembly Multipurpose Air Hoses, 200 PSI, 3/4 Inch

Filter
Color: Black , Coupling Material: Brass , Cover Material: EPDM , Fitting Size: 3/4" (M)NPT , Inside Dia.: 3/4" , Max. Pressure: 200 psi , Outside Dia.: 1.1" , Reinforcement: Synthetic Yarn , Safety Factor: 4:1 , Temp. Range: -20 to 190 Degrees F
StyleModelLengthPrice (ex. VAT)
A
3JT78
25ft.$194.01
B
3JT79
50ft.$179.16

Coupled Assembly Multipurpose Air Hoses, 200 PSI, 3/4 Inch

SPEEDAIRE coupled assembly multipurpose air hoses are used for transferring compressed air and hazardous fluids, such as chemicals, fuels, gases & acids. They feature an EPDM carrying tube for transferring fluids and an EPDM cover to provide excellent resistance to heat, cold, weather and ozone. They are equipped with brass coupling ends for easy connection to hoses. The hoses comply with RMA Class A standards and are capable of withstanding pressure up to 200 PSI. Choose from a wide range of these coupled assembly multipurpose air hoses, available in 25 and 50 feet lengths on Raptor Supplies.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.