SOLBERG Liquid Separator

SOLBERG
REQUEST A QUOTE
 
X
Bowl Material: Polycarbonate | Drain Type: Manual | Filter Media: Stainless Steel | Housing Material: Aluminum | Max. Temp.: 220 Degrees F
StyleBowl SizeMax. FlowMax. PressureOverall HeightOverall WidthPipe SizePrice (ex. VAT)ModelSKU
A128 oz.175 cfm175 psi16.750"9"2" NPT£ 1,589.89
STS-200CAE4ETL
A128 oz.210 cfm210 psi16.750"9"2-1/2" NPT£ 1,646.89
STS-250CAE4ETM
B256 oz.300 cfm300 psi19.750"13.500"3" NPT£ 2,049.97
STS-300CAE4ETN
C256 oz.500 cfm500 psi19.750"13.500"4" NPT£ 2,062.17
STS-400CAE4ETP
D51 oz.80 cfm2 psi13.625"7"1-1/2" NPT£ 872.82
STS-150CAH8QMB
D51 oz.40 cfm2 psi13.625"7"1" NPT£ 872.82
STS-100CAH8QMC
D51 oz.60 cfm2 psi13.625"7"1-1/4" NPT£ 872.82
STS-125CAH8QMD