Sign In

HUBBELL WIRING DEVICE-KELLEMS 1 Pole Pilot Light Toggle Switches, 15A / 20A

Filter
Antimicrobial: No , Application Environment: Commercial Environments , Grade: Commercial , Height: 1.74" , Indicator: Red LED , Length: 4.18" , Locking: No , Material: Thermoplastic , Number of Poles: 1 , Operating Temp.: Maximum continuous 75 Deg. C and minimum-40 Deg. C without Impact , Style: Toggle , Switch Function: Maintained , Switch Type: 1-Pole , Voltage (AC): 120 to 277 , Voltage Rating: 120-277 VAC , Width: 1.3" , Wiring Method: Wiring Module
StyleModelAmps ACColorCurrent RatingRated HPPrice (ex. VAT)
A
SNAP1201PLBKNA
15Black15 A0.5 to 2$34.21
B
SNAP1201PLRNA
15Red15 A0.5 to 2$34.21
C
SNAP1201PLINA
15Ivory15 A0.5 to 2$34.21
D
SNAP1201PLWNA
15White15 A0.5 to 2$34.21
E
SNAP1221PLRNA
20Red20 A1 to 2$48.63
F
SNAP1221PLBKNA
20Black20 A1 to 2$48.63
G
SNAP1221PLWNA
20White20 A1 to 2$48.63
H
SNAP1221PLINA
20Ivory20 A1 to 2$48.63

1 Pole Pilot Light Toggle Switches, 15A / 20A

Hubbell Wiring Device-Kellems SNAPConnect Series, 1-pole toggle switches are ideal for controlling electrical fixtures from a single location in construction and industrial applications. They feature red LED indicators for signalling when the load is in an On position. These switches without any exposed live terminals have thermoplastic construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for providing durability and corrosion resistance. Choose from a wide range of these switches, available in current ratings of 15 & 20A having black, white, ivory and red colours on Raptor Supplies.
We also offer 3-way pilot light toggle switches with similar functions and specifications featuring thermoset base material for controlling electric fixtures from 2 different locations.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.