Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hydraulics
Hydraulic Hoses
Hydraulic Quick Couplers
Coupler, 316 SS, 1/8...
SNAP-TITE Coupler, 316 SS, 1/8-27
Filter
Clear All
A
B
Bearing Material:
316 Stainless Steel
, Body Material:
316 Stainless Steel
, Body Size:
1/4"
, Finish:
Plain
, Flow Rate:
3.8 gpm
, Length:
1 21/32"
, Locking Mechanism:
Ball
, Operating Temp. Range:
-40 Degrees to 200 Degrees F
, Seal Material:
Buna
, Thread Size:
1/8"-27
, Valve Design:
Poppet
Style
Model
Connection Type
Max. Pressure
Price
(ex. VAT)
A
SVHC4-2F
FNPS
5000 psi
$149.15
B
SVEAC4-2FV
FNPT
3000 psi
$244.31
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Cutting Blades
Pneumatic Air Blower
Lay Flat Plastic Ducting
Explosion Proof Extension Cord
Spark Proof Centrifugal Blower
Forklift Fuses
87a-900
Piston Accumulator
Protistor
Brass Valves
Explore More
Combustion Air Intake Systems
Class G Fuses
Pilot Solenoid Valves
Residential Wall Mount Fans
Gas Fired Duct Furnaces
Terminal Blocks
Sheaves and Pulleys
Flooring
Hydraulic Motors
Pavement Quality
SQUARE D Molded Case Circuit Breakers: LCL Series, Bolt On, 3P
BRADY Material Control Tag, Red Tag Date Tagged By
OSG Heavy Duty, Deep Sockets, 1/2"
EDWARDS SIGNALING Single SPDTs
THOMAS & BETTS LTMES07G Series Flexible Metal Conduit Fittings
DAYTON Jet Pump Motors
GROZ Filter/Lubricator Bowls
WESTWARD Blow Molded Cases
HUMBOLDT Tin Rectangular Mixing Pans
Please note that the item you have bought is a 115V.
Agree
Cancel