Sign In

SNAP-TITE Coupler, 316 SS, 1/4-18

Filter
Bearing Material: 316 Stainless Steel , Body Material: 316 Stainless Steel , Body Size: 1/4" , Finish: Plain , Locking Mechanism: Ball , Thread Size: 1/4"-18
StyleModelConnection TypeFlow RateLengthMax. PressureOperating Temp. RangeSeal MaterialValve DesignPrice (ex. VAT)
A
SPHC4-4F
FNPS3.8 gpm1 11/32"10,000 psi-40 Degrees to 200 Degrees FBunaPoppet$92.59
A
SVHC4-4F
FNPS3.8 gpm1 21/32"5000 psi-40 Degrees to 200 Degrees FBunaPoppet$138.43
A
SPHC4-4FV
FNPT3.8 gpm-10,000 psi-40 Degrees to 200 Degrees FBunaPoppet$97.80
B
SVEAC4-4FV
FNPT3.8 gpm-3000 psi-20 Degrees to 375 Degrees FVitonPoppet$226.06
A
SVHC4-4FV
FNPT3.8 gpm-5000 psi-20 Degrees to 375 Degrees FVitonPoppet$146.51
C
S71-3C4-4FV
FNPT5 gpm-5000 psi-20 Degrees to 375 Degrees FVitonFlush Face$419.68
D
SVEAC4-4M
MNPT3.8 gpm-3000 psi-40 Degrees to 200 Degrees FBunaPoppet$186.34
E
SVHC4-4MV
MNPT3.8 gpm-5000 psi-20 Degrees to 375 Degrees FVitonPoppet$165.24
E
SVHC4-4M
MNPT3.8 gpm2 3/32"5000 psi-40 Degrees to 200 Degrees FBunaPoppet$158.85
B
SPEAC4-4F
NPSF3.8 gpm1 21/64"3000 psi-40 Degrees to 200 Degrees FBunaPoppet$111.19
B
SVEAC4-4F
NPSF3.8 gpm1 39/64"3000 psi-40 Degrees to 200 Degrees FBunaPoppet$174.15
C
S71-3C4-4F
NPTF5 gpm1 31/32"5000 psi-40 Degrees to 200 Degrees FBunaFlush Face$358.19

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.