Sign In

SNAP-TITE Coupler, 316 SS, 1-111/2

Filter
Bearing Material: 316 Stainless Steel , Body Material: 316 Stainless Steel , Connection Type: FNPT , Finish: Plain , Locking Mechanism: Ball , Operating Temp. Range: -20 Degrees to 375 Degrees F , Seal Material: Viton , Thread Size: 1"-11-1/2
StyleModelFlow RateMax. PressureValve DesignPrice (ex. VAT)
A
SVHC16-16FV
35 gpm2000 psiPoppet$614.45
B
S71-3C16-16FV
60 gpm4000 psiFlush Face$1,284.59

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.