Sign In

SNAP-TITE Coupler, 316 SS, 1-1/4-111/2

Filter
Bearing Material: 316 Stainless Steel , Body Material: 316 Stainless Steel , Body Size: 1" , Finish: Plain , Length: 3 21/64" , Locking Mechanism: Ball , Thread Size: 1-1/4"-11-1/2
StyleModelConnection TypeFlow RateMax. PressureOperating Temp. RangeSeal MaterialValve DesignPrice (ex. VAT)
A
SVHC20-20FV
FNPT55 gpm1500 psi-20 Degrees to 375 Degrees FVitonPoppet$1,032.59
B
S71-3C16-20F
NPT60 gpm4000 psi-40 Degrees to 200 Degrees FBunaFlush Face$1,408.25

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.