Sign In

SNAP-TITE 316 Stainless Steel Hydraulic Coupler Nipple, 2"-11-1/2 Thread Size

Filter
Body Material: 316 Stainless Steel , Body Size: 2" , Connection Type: NPT , Finish: Plain , Locking Mechanism: Ball , Operating Temp. Range: -40 Degrees to 200 Degrees F , Seal Material: Buna , Thread Size: 2"-11-1/2 , Valve Design: Poppet
StyleModelFlow RateLengthMax. PressurePrice (ex. VAT)
A
SVHN32-32F
180 gpm3 41/64"500 psi$1,882.08
B
SPHN32-32F
240 gpm2 39/64"1000 psi$598.30

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.