Finishing Tools
Belt/Disc Sanders
Linear Grinding Mach...
SLUGGER Linear Grinding Machine
Filter
Clear All
A
B
Amps AC:
1
, Disc Dia.:
6"
, HP:
5
, Hz:
50/60
, Overall Depth:
40"
, Overall Height:
54.5"
, Overall Width:
24"
, Phase:
3
Style
Model
Voltage
Price
(ex. VAT)
A
GILS 2V
220
$16,152.31
B
GILS
440
$18,021.54
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Portable Carbon Monoxide Detector
Thermal Expansion Valve
Lay Flat Plastic Ducting
Excess Flow Valve
Venturi Style Pneumatic Air Blower
87a-900
Pneumatic Air Blower
Spark Proof Centrifugal Blower
Granite Surface Plate
Battery Powered Hydraulic Pump
Explore More
Mechanical Machining Shears
Class T Fuses
Eyewear Germicidal Cabinets
Trammels and Trammel Point Sets
Stainless Steel Male To Female Hex Standoffs
Stock Picking and Putaway Carts
Automotive Cleaning/Appearance
Paint and Wallpaper Tools
Automotive Diagnostics and Inspection
Emergency Eyewash and Shower Equipment
ACCUFORM SIGNS Status Alert Tag Holder, Plastic, 12" x 4-1/2"
DAYMARK Label Dispenser
HALLOWELL Cell Phone Locker, Key Cam Lock
BESTCARE Fire Extinguisher Cabinet
TEXAS PNEUMATIC TOOLS Ground Clamps
APOLLO 101T-LF Series Rising Stem NPT Gate Valves
SPEARS VALVES CPVC Premium Electric Actuated Standard Butterfly Valves, Buna
HONEYWELL Furnace Humidifiers
EATON XT - IEC Power Controls
WINSMITH SE Encore Series, E24 Size, XSFD Worm/Worm Double Reduction Speed Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel