-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Amps | Price (ex. VAT) | |
---|---|---|---|---|
A | HEG3B015L | 15A | $2,035.72 | |
A | HEG3B020L | 20A | $2,035.72 | |
A | HEG3B025L | 25A | - | RFQ
|
A | HEG3B030L | 30A | $2,032.72 | |
A | HEG3B040L | 40A | - | RFQ
|
A | HEG3B050L | 50A | $2,035.72 | |
A | HEG3B060L | 60A | - | RFQ
|
A | HEG3B070L | 70A | - | RFQ
|
A | HEG3B090L | 90A | - | RFQ
|
A | HEG3B100L | 100A | - | RFQ
|
A | HEG3B125L | 125A | - | RFQ
|
Siemens HEB Series circuit breakers are designed to protect an electrical circuit from overcurrent occurrences; ideal for use with switchboards, lighting systems and power panels. These devices feature a thermal magnetic trip for providing both instantaneous and long time current limiting protection and a low-tab design with bolt-on mounting facility for ease-of-installation. They are further integrated with load-side lugs to accommodate copper and aluminium wiring arrangements. Choose from a wide range of these HEB Series bolt-on circuit breakers available in amperage ratings ranging from 15 to 125A on Raptor Supplies.
Please note that the item you have bought is a 115V.