-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Thickness | Adhesion Strength | Adhesive | Width | Color | Length | Material | Performance Temp. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | CF 160 | 3.7mil. | 14 oz./in. | Acrylic | 48mm | Yellow | 55m | Crepe Paper | 50 Degrees to 200 Degrees F | $30.86 | |
B | CF 160 | 3.7mil. | 14 oz./in. | Acrylic | 36mm | Yellow | 55m | Crepe Paper | 50 Degrees to 200 Degrees F | $27.31 | |
C | CP 631 | 4.6mil. | 32 oz./in. | Thermoplastic Rubber | 24mm | Red | 55m | Synthetic Rubber | 50 Degrees to 150 Degrees F | $306.00 | |
D | CP 105 | 4.6mil. | - | Rubber | - | - | - | - | 150 Degrees F | $130.90 | |
E | CP 105 | 4.6mil. | - | Rubber | - | - | - | - | 150 Degrees F | $106.19 | |
C | CP 631 | 4.6mil. | 32 oz./in. | Thermoplastic Rubber | 12mm | Red | 55m | Synthetic Rubber | 50 Degrees to 150 Degrees F | $331.16 | |
C | CP 631 | 4.6mil. | 32 oz./in. | Thermoplastic Rubber | 24mm | Black | 55m | Synthetic Rubber | 50 Degrees to 150 Degrees F | $319.90 | |
F | CP 106 | 4.8mil. | - | Rubber | - | - | - | - | 150 Degrees F | $163.35 | |
F | CP 106 | 4.8mil. | - | Rubber | - | - | - | - | 150 Degrees F | $180.20 | |
C | CP 631 | 4.9mil. | - | Rubber | - | - | - | - | 150 Degrees F | $304.14 | |
C | CP 631 | 4.9mil. | - | Rubber | - | - | - | - | 150 Degrees F | $277.64 | |
C | CP 631 | 4.9mil. | - | Rubber | - | - | - | - | 150 Degrees F | $283.59 | |
G | CP 101 | 4.9mil. | - | Rubber | - | - | - | - | 150 Degrees F | $193.50 | |
H | CP 107 | 4.9mil. | - | Rubber | - | - | - | - | 150 Degrees F | $232.44 | |
G | CP 101 | 4.9mil. | - | Rubber | - | - | - | - | 150 Degrees F | $157.10 | |
I | CP 83 | 5.1mil. | 44 oz./in. | Thermoplastic Rubber (Synthetic, No Solvent) | 12mm | Natural | 55m | Thermoplastic Rubber | 50 Degrees to 150 Degrees F | $188.59 | |
J | CP 150 | 5.4mil. | 29 oz./in. | Rubber | 18mm | Green | 55m | Rubber Based | 50 Degrees to 150 Degrees F | $5.74 | |
K | CP 102 | 5.4mil. | - | Rubber | - | - | - | - | 200 Degrees F | $237.36 | |
L | CP 150 | 5.4mil. | 29 oz./in. | Rubber | 72mm | Green | 55m | Rubber Based | 50 Degrees to 150 Degrees F | $20.70 | |
M | CP 150 | 5.4mil. | 29 oz./in. | Rubber | 24mm | Green | 55m | Rubber Based | 50 Degrees to 150 Degrees F | $7.65 | |
N | CP 066 | 5.4mil. | - | Rubber | - | - | - | - | 150 Degrees F | $7.78 | |
O | CP 150 | 5.4mil. | 29 oz./in. | Rubber | 36mm | Green | 55m | Rubber Based | 50 Degrees to 150 Degrees F | $12.03 | |
P | CP 066 | 5.4mil. | - | Rubber | - | - | - | - | 150 Degrees F | $10.23 | |
Q | CP 066 | 5.4mil. | - | Rubber | - | - | - | - | 150 Degrees F | $5.45 | |
R | CP 150 | 5.4mil. | 29 oz./in. | Rubber | 48mm | Green | 55m | Rubber Based | 50 Degrees to 150 Degrees F | $14.50 | |
S | CP 27 | 5.7mil. | 32 oz./in. | Acrylic | 36mm | Blue | 55m | Rubber Based | 50 Degrees to 200 Degrees F | $17.41 | |
T | CP 27 | 5.7mil. | 32 oz./in. | Acrylic | 1" | Blue | 60yd. | Rubber Based | 50 Degrees to 200 Degrees F | $10.30 | |
I | CP 083 | 5mil. | - | Rubber | - | - | - | - | 150 Degrees F | $207.00 | |
U | CP 83 | 5mil. | 44 oz./in. | Thermoplastic Rubber (Synthetic, No Solvent) | 48mm | N/Atural | 55m | Thermoplastic Rubber | 50 Degrees to 150 Degrees F | $9.26 | |
V | CP 83 | 5mil. | 44 oz./in. | Thermoplastic Rubber (Synthetic, No Solvent) | 24mm | N/Atural | 55m | Thermoplastic Rubber | 50 Degrees to 150 Degrees F | $5.06 | |
I | CP 083 | 5mil. | - | Rubber | - | - | - | - | 150 Degrees F | $153.86 | |
I | CP 083 | 5mil. | - | Rubber | - | - | - | - | 150 Degrees F | $154.93 | |
W | CP 650 | 6.3mil. | 36 oz./in. | Solvent Rubber | 48mm | Natural | 55m | Rubber Based | Up to 325 Degrees F | $457.08 | |
X | CF 740 | 6.3mil. | 34 oz./in. | Solvent Rubber | 48mm | Natural | 55m | Rubber Based | 45 Degrees to 350 Degrees F | $549.43 | |
X | CF 740 | 6.3mil. | 34 oz./in. | Solvent Rubber | 24mm | Natural | 55m | Rubber Based | 45 Degrees to 350 Degrees F | $420.08 | |
Y | CP 066 | 6.3mil. | - | Rubber | - | - | - | - | 150 Degrees F | $302.45 | |
Z | COL 00 | 6.4mil. | - | Rubber | - | - | - | - | 200 Degrees F | $261.93 | |
A1 | CP 450 | 6.8mil. | 35 oz./in. | Solvent Rubber | 48mm | Natural | 55m | Rubber Based | Up to 200 Degrees F | $389.23 | |
B1 | CP 450 | 6.8mil. | 35 oz./in. | Solvent Rubber | 18mm | Natural | 55m | Rubber Based | Up to 200 Degrees F | $303.63 | |
C1 | CP 450 | 6.8mil. | 35 oz./in. | Rubber | 36mm | Natural | 55m | Rubber Based | Up to 200 Degrees F | $290.60 | |
D1 | CP 450 | 6.8mil. | 35 oz./in. | Solvent Rubber | 24mm | Natural | 55m | Rubber Based | Up to 200 Degrees F | $300.63 | |
E1 | CP 743 | 7mil. | 47 oz./in. | Synthetic Rubber | 48mm | Black | 55m | Rubber Based | 45 Degrees to 150 Degrees F | $1,325.36 |
Shurtape masking tapes are ideal for masking surfaces such as glass, vinyl, painted walls and wooden & metallic workpieces for construction, painting and maintenance & repair applications. These multi-surface painter tapes feature rubber / acrylic based adhesive to prevent lifting & paint seepage while ensuring clean & easy removal. They are made of rubber / crepe paper / synthetic rubber / thermoplastic rubber for high flexibility and durability. Choose from a wide variety of these masking tapes, available in 18, 24, 36 & 48 mm widths on Raptor Supplies.
Please note that the item you have bought is a 115V.