-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Thickness | Adhesion Strength | Adhesive | Color | Length | Material | Performance Temp. | Tensile Strength | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | DC 181 | 2.8mil. | 38 oz./in. | Acrylic | Black/White Print | 110m | Polypropylene | -10 Degrees to 210 Degrees F | 30 lb./in. | $30.76 | |
B | DC 181 | 2.8mil. | 38 oz./in. | Acrylic | Silver Metallic/Black Print | 110m | Metalized Polypropylene | -10 Degrees to 210 Degrees F | 30 lb./in. | $32.81 | |
C | LS 300 | 2.85mil. | 35 oz./in. | Acrylic | Black/White Print | 55m | Cast Propylene Film | -35 Degrees to 210 Degrees F | 37 lb./in. | $16.01 | |
D | PC 858 CA | 13.5mil. | 70 oz./in. | Natural Rubber/Synthetic Rubber Blend | Silver Metallic/BlackPrint | 55m | Waterproof Metalized Polyethylene | 50 Degrees to 212 Degrees F | 27 lb./in. | - | RFQ
|
Shurtape HVAC tapes are designed in accordance with UL 181A-P/B-FX standards and feature an aggressive acrylic adhesive suitable for connecting and sealing seams on joints, connections and fibreglass ductboards. These tapes form airtight bonds within a temperature range of -20 to 260 degrees F and provide improved stability at extreme temperature fluctuations. They are available in 55 m and 110 m length options on Raptor Supplies.
We also offer Shurtape gaffer's tapes with an additional matte finish which prevents light reflection.
Please note that the item you have bought is a 115V.