-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Adhesion Strength | Adhesive | Material | Performance Temp. | Tensile Strength | Thickness | Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | GS 500 | - | Hot Melt Resin | - | 150 Degrees F | 150 lb./in. | 5mil. | - | $341.93 | |
A | GS 500 | - | Hot Melt Resin | - | 150 Degrees F | 150 lb./in. | 5mil. | - | $292.65 | |
A | GS 531 | 70 oz./in. | Synthetic Rubber/Hot-Melt | Cast Polyester (PET) Film/Fiberglass Reinforced | -10 Degrees to 150 Degrees F | 300 lb./in. | 6.7mil. | 24mm | - | RFQ
|
A | GS 490 | 72 oz./in. | Synthetic Rubber/Hot-Melt | Cast Polypropylene Film/Fiberglass Reinforced | -10 Degrees to 150 Degrees F | 100 lb./in. | 4.5mil. | 24mm | $242.63 | |
A | GS 490 | 72 oz./in. | Synthetic Rubber/Hot-Melt | Cast Polypropylene Film/Fiberglass Reinforced | -10 Degrees to 150 Degrees F | 100 lb./in. | 4.5mil. | 48mm | $304.85 | |
A | GS 490 | 72 oz./in. | Synthetic Rubber/Hot-Melt | Cast Polypropylene Film/Fiberglass Reinforced | -10 Degrees to 150 Degrees F | 100 lb./in. | 4.5mil. | 12mm | $254.63 | |
A | GS 490 | 72 oz./in. | Synthetic Rubber/Hot-Melt | Cast Polypropylene Film/Fiberglass Reinforced | -10 Degrees to 150 Degrees F | 100 lb./in. | 4.5mil. | 18mm | $242.63 | |
A | GS 501 | 75 oz./in. | Synthetic Rubber/Hot-Melt | Cast Polypropylene Film/Fiberglass Reinforced | -10 Degrees to 150 Degrees F | 175 lb./in. | 5.4mil. | 18mm | $230.14 | |
A | GS 501 | 75 oz./in. | Synthetic Rubber/Hot-Melt | Cast Polypropylene Film/Fiberglass Reinforced | -10 Degrees to 150 Degrees F | 175 lb./in. | 5.4mil. | 12mm | $283.36 | |
A | GS 501 | 75 oz./in. | Synthetic Rubber/Hot-Melt | Cast Polypropylene Film/Fiberglass Reinforced | -10 Degrees to 150 Degrees F | 175 lb./in. | 5.4mil. | 24mm | $287.50 | |
A | GS 501 | 75 oz./in. | Synthetic Rubber/Hot-Melt | Cast Polypropylene Film/Fiberglass Reinforced | -10 Degrees to 150 Degrees F | 175 lb./in. | 5.4mil. | 48mm | $281.83 |
Shurtape filament tapes are fibreglass-reinforced strapping tapes with exceptional resilience for L-Clip sealing, bundling and strapping services. They are designed to deliver quick stick and shock resistance, as well as ensure protection against delamination, splits or cracks. Choose from a wide range of these filament tapes available in 18, 24, 36 and 48 width options.
Please note that the item you have bought is a 115V.