-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Caster Load Rating Range | Caster Wheel Material | Durometer | Load Rating | Overall Height | Wheel Diameter | Wheel Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | PGT30120ZN-TPU21(GG) | 0 to 299 lb. | Polyurethane | 45 Shore D | 250 lb. | 4.25" | 3" | Polyurethane | $25.20 | |
A | PGT30120ZN-TPR21(GG) | 0 to 299 lb. | Thermoplastic Rubber | 85 Shore A | 210 lb. | 4.25" | 3" | Thermoplastic Rubber | $34.84 | |
A | PGT50120ZN-TPU22(GG) | 300 to 999 lb. | Polyurethane | 45 Shore D | 315 lb. | 6.25" | 5" | Polyurethane | $35.21 | |
B | PGT40120ZN-TPU22(GG) | 300 to 999 lb. | Polyurethane | 45 Shore D | 300 lb. | 5.25" | 4" | Polyurethane | $27.83 |
Please note that the item you have bought is a 115V.