Sign In

SHAT-R-SHIELD U-Shaped Fluorescent Lamp, T8

Filter
Average Bulb Life: 24,000 hr. , Average Life: 24,000 hr. , Base Type: Medium Bi-Pin (G13) , Bend Radius: 6" , Bulb Technology: Fluorescent , CRI: 85 , Initial Lumens: 2800 , Lamp Dia.: 1" , Lamp Shape: T8 , Lamp Type: U-Shape , Length: 22.437" , Lumens: 2800 , Max. Overall Length: 22.437" , Mean Lumens: 2535 , Overall Lamp Shape: T , Shatter Resistance: Yes , Shatter-Resistant: Yes , Start Type: Rapid , Watts: 32
StyleModelBulb ToneColor Temp.Lamp DesignationLamp TonePrice (ex. VAT)
A
FB32T8/TL841/6/ALTO
Cool4100KFB32T8/TL841/6/ALTOCool$61.04
A
FB32T8/TL835/6/ALTO
Neutral3500KFB32T8/TL835/6/ALTONeutral$54.73
A
FB32T8/TL830/6/ALTO
Warm3000KFB32T8/TL830/6/ALTOWarm$61.04

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.