Sign In

SHAT-R-SHIELD Screw-In CFL, T3

Filter
Average Bulb Life: 1000 hr. , Average Life: 10,000 hr. , Base Type: Medium Screw (E26) , Bulb Housing: Glass , Color Temp.: 2700K , CRI: 82 , Dimmable / Non-Dimmable: Non-Dimmable , High Output: No , Indoor/Outdoor Usage: Indoor/Outdoor , Initial Lumens: 900 , Lamp Dia.: 2.375" , Lamp Finish: Clear , Lamp Tone: Soft White , Light Output: 2700 to 2999K, Soft White , Mean Lumens: 900 , Primary Application: General Purpose , Rough Service: No , Shatter Resistance: Yes , Shatter-Resistant: Yes , Three-Way: No , Voltage: 120
StyleModelItemLamp DesignationLamp TypeLumensMax. Overall LengthOverall Lamp ShapeWattsPrice (ex. VAT)
A
43A19 CL2CT
Halogen Lamp43WA19/HAL/CLHalogen7504.125"A43$21.21
B
29WA19CL 2CT
Halogen Lamp29WA19/HAL/CLHalogen3804.125"A29$17.23
C
CFL-EL 14W/MINI TWIST/27K
Screw-In CFL14CFL/27Spiral-4.437"Spiral14$10.40

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.