-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Stem Type | Handle Material | Handle Type | Valve Structure | Max. Pressure | Pipe Size | Port | Seal Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | SV54576DMH004 | Blowout Proof | Zinc-Plated Steel with PVC Grip | Spring Return | 2-Piece | 2000 psi WOG | 1/2" | Standard | PTFE | $176.01 | |
A | SV54576DMH006 | Blowout Proof | 304 Stainless Steel with PVC Grip | Spring Return | 2-Piece | 2000 psi WOG | 3/4" | Standard | PTFE | $235.10 | |
A | SV54576DMH010 | Blowout Proof | 304 Stainless Steel with Plastic Grip | Spring Return | 2-Piece | 2000 psi WOG | 1" | Standard | PTFE | $276.40 | |
B | SV53036TE024 | Self-Adjusting | 304 Stainless Steel | Locking Lever | 3-Piece | 1000 psi WOG | 2.5" | Full | RTFE | $630.09 | |
C | SV53036TE030 | Self-Adjusting | 304 Stainless Steel | Locking Lever | 3-Piece | 1000 psi WOG | 3" | Full | RTFE | $860.33 | |
B | SV53036TE040 | Self-Adjusting | 304 Stainless Steel | Locking Lever | 3-Piece | 1000 psi WOG | 4" | Full | RTFE | $1,509.99 |
Please note that the item you have bought is a 115V.