Sign In

SHARPE VALVES 316 Stainless Steel Inline Ball Valve, Flanged x Flanged

Filter
Ball Material: 316 Stainless Steel , Ball Valve Product Group: Manual , Body Material: 316 Stainless Steel , Body Style: Inline , Connection Type: Flanged x Flanged , Handle Type: Locking Lever , Max. Pressure: 275 psi WOG , Max. Steam Pressure: 125 psi WSP , Port: Full , Seat Material: TFM(TM) PTFE , Stem Material: 316 Stainless Steel , Stem Type: Self-Adjusting , Temp. Range: 0 Degrees to 500 Degrees F , Valve Structure: 2-Piece
StyleModelHandle MaterialPipe SizeSeal MaterialPrice (ex. VAT)
A
SV50116M030
304 Stainless Steel3"TFE$1,418.89
B
SV50116M014
304 Stainless Steel1.5"RTFE$524.34
B
SV50116M020
304 Stainless Steel2"PTFE$879.86
B
SV50116M040
304 Stainless Steel4"TF$2,546.11
B
SV50116M010
304 Stainless Steel with Vinyl Grip1"RTFE$348.60

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.