Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Push Buttons
Non-Illuminated Push Buttons with Contact Blocks
22mm Push Button Ope...
SCHNEIDER ELECTRIC 22mm Push Button Operator
Filter
Clear All
A
B
C
Basic Material:
Plastic
, Bezel:
Double-insulated Plastic
, Color:
Black
, Head Material:
Plastic
, Size:
22mm
, Terminal Connection:
Pressure Plate
Style
Model
IP Rating
NEMA Rating
Type of Operator
Price
(ex. VAT)
A
XB5KSG
40
1
Guarded Button
$315.59
B
XB5KSB
40
1
Guarded Button
$272.50
C
XB5DSB
66
4X, 13
40mm Dia. Mushroom
$656.24
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cables
87a-900
Piston Accumulator
Hose Whip Check
Hydraulic Pump Mounting Bracket
Brass Valves
Portable Carbon Monoxide Detector
Lockable Ball Valve
Cutting Blades
Explosion Proof Extension Cord
Explore More
Cryogenic Solenoid Valves
Water Tanks
Smoke Machines
Yellow Zinc Plated Steel Drywall Screws
Armour Protek Steel Button Machine Screws
Wrenches
Data and Communication
Automotive Lifting/Garage Equipment
Stretch Wrap and Stretch Wrap Equipment
Heat Activated Shrink Wrap and Equipment
EAGLE Flammable Liquid Safety Cabinet, Wall Mount
VOLLRATH Aluminium Scoop Ounce Cap
DIXON Permanent Pump Hose Couplings
GRAINGER Caster Wheel, 5 Inch
NOTRAX Logo Imperial Dust Control Mattings
VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 1 1/4-7 Unc Lh
APOLLO 76F-100-A Series Stainless Steel Full Port Ball Valves
EATON D26 Series Front Decks
FIMCO Nylon Tees
GREENLEE Mounting Kits
Please note that the item you have bought is a 115V.
Agree
Cancel