-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Basic Material | Bezel | Color | Head Material | Type of Operator | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | ZB4BH43 | Metal | Chrome Plated Metal | Red | Aluminum-Zinc Alloy | Extended Button | $35.44 | |
B | ZB4BH053 | Metal | Chrome Plated Metal | Yellow | Aluminum-Zinc Alloy | Flush Button | $42.79 | |
C | ZB4BH033 | Metal | Chrome Plated Metal | Green | Aluminum-Zinc Alloy | Flush Button | $50.61 | |
D | ZB4BH13 | Metal | Chrome Plated Metal | White | Aluminum-Zinc Alloy | Extended Button | $34.41 | |
E | ZB4BH33 | Metal | Chrome Plated Metal | Green | Aluminum-Zinc Alloy | Extended Button | $38.65 | |
F | ZB5AH013 | Metal | Double-insulated Plastic | White | Plastic | Flush Button | $45.16 | |
G | ZB4BH53 | Metal | Chrome Plated Metal | Yellow | Aluminum-Zinc Alloy | Extended Button | $34.41 | |
H | ZB4BH63 | Metal | Chrome Plated Metal | Blue | Aluminum-Zinc Alloy | Extended Button | $34.70 | |
I | ZB4BH063 | Metal | Chrome Plated Metal | Blue | Aluminum-Zinc Alloy | Flush Button | $42.79 | |
J | ZB4BH013 | Metal | Chrome Plated Metal | White | Aluminum-Zinc Alloy | Flush Button | $43.83 | |
K | ZB4BH043 | Metal | Chrome Plated Metal | Red | Aluminum-Zinc Alloy | Flush Button | $43.29 | |
L | ZB5AH043 | Plastic | Double-insulated Plastic | Red | Plastic | Flush Button | $42.75 | |
M | ZB5AH033 | Plastic | Double-insulated Plastic | Green | Plastic | Flush Button | $45.31 | |
N | ZB5AH53 | Plastic | Double-insulated Plastic | Yellow | Plastic | Extended Button | $33.79 | |
O | ZB5AH63 | Plastic | Double-insulated Plastic | Blue | Plastic | Extended Button | $33.79 | |
P | ZB5AH33 | Plastic | Double-insulated Plastic | Green | Plastic | Extended Button | $36.93 | |
Q | ZB5AH43 | Plastic | Double-insulated Plastic | Red | Plastic | Extended Button | $33.79 | |
R | ZB5AH063 | Plastic | Double-insulated Plastic | Blue | Plastic | Flush Button | $42.75 | |
S | ZB5AH053 | Plastic | Double-insulated Plastic | Yellow | Plastic | Flush Button | $44.83 |
Please note that the item you have bought is a 115V.