Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Push Buttons
Pushbutton Lamp Modules
22mm Incandescent La...
SCHNEIDER ELECTRIC 22mm Incandescent Lamp Module Without Bulb
Filter
Clear All
A
B
C
IP Rating:
20
, Lamp Module Type:
Full Voltage
, Lamp Module Voltage:
250 VAC
, Lamp Type:
Incandescent
, NEMA Rating:
1, 2, 3, 4, 4X, 12, 13
, Size:
22mm
, Terminal Connection:
Screw Clamp
Style
Model
Lamp Voltage
Price
(ex. VAT)
A
ZB5AV6
250 VAC
$68.81
B
ZBV6
250 VAC
$52.36
C
ZB4BV6
n/a
$68.54
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Piston Accumulator
Curved Jaw Coupling
87a-900
Forklift Fuses
Hydronic Manometer Kit
Excess Flow Valve
Gas Cylinder Storage
Breathing Air Cascade System
Air Fitting
Hose Whip Check
Explore More
Paint Primer Sealers Rust Reformers
Agricultural Disc Bearings
Grade 8 Steel Flat Square Neck Plow Bolts
Nylon Female Round Standoffs
General Heavy Hex Locknuts with Washer
Identification Products
Centrifugal Pumps
Nonelectrical Properties Testing
Masonry Concrete and Tile Tools
Water Quality and Purification
DAYTON Standard Duty Exhaust Fans, 3/4 Inch Shaft Diameter
WHEATON Calibration Sticker
GENERAL PIPE CLEANERS JM-3000 Series Gas Jet Sets
COOPER B-LINE Premier Series Panels
SPEARS VALVES PVC Pipe Schedule 80 Flanges, Socket Ends
OIL SAFE Wall Mount Suction Hose Racks
HONEYWELL Replacement Filters
NIBCO Tube Drop Elbows, Wrot and Cast Copper
BALDOR / DODGE Split Tire, E10, Elastomeric Couplings
GROVE GEAR NH Series, H-H1 Style, 832 Size, Ironman Narrow Housing Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel