Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Push Buttons
Pushbutton Lamp Modules
22mm Incandescent La...
SCHNEIDER ELECTRIC 22mm Incandescent Lamp Module
Filter
Clear All
A
B
Color:
Clear
, IP Rating:
20
, Lamp Module Type:
Transformer
, Lamp Type:
Incandescent
, Lamp Voltage:
1.2 VA
, NEMA Rating:
1, 2, 3, 4, 4X, 12, 13
, Size:
22mm
, Terminal Connection:
Screw Clamp
Style
Model
Lamp Module Voltage
Price
(ex. VAT)
A
ZB5AV3
120 VAC
$168.03
B
ZB4BV3
120 VAC
$187.50
B
ZB4BV4
230/240 VAC
$187.50
A
ZB5AV4
230/240 VAC
$182.91
A
ZB5AV8
480 VAC
$173.84
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Thermal Expansion Valve
Cutting Blades
Air Fitting
Pneumatic Air Blower
Piston Accumulator
Solenoid Valve Coils
Hydraulic Pump Repair Kit
Breathing Air Cascade System
Portable Carbon Monoxide Detector
Brass Valves
Explore More
Viton Tubing
C-Hook Pipe Lifters
WSSGG Grating Clips
Round Head Slotted Sleeve Anchors
Grade A2 Stainless Steel External Tooth Lock Washers
Strain Relief
Arc Welders and Plasma Cutter Consumables and Accessories
Soldering
Fixtures
Rakes and Cultivating Tools
SQUARE D EDB Series, Bolt On Circuit Breakers
NEW PIG Pipe Leak Diverter
LUMAPRO Incandescent Lamp, T7
LOOS Turnbuckle Body
DIXON Sagety Lock Plugs
MITEE-BITE PRODUCTS INC T-Slot Kit
BENCHMARK SCIENTIFIC Tube Racks For BenchMixer XL Series Vortex Mixer
GRAINGER Inner Tubes
GRAINGER Drain Stoppers
WEG Clutch And Brakes
Please note that the item you have bought is a 115V.
Agree
Cancel