Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Push Buttons
Joystick Operators
22mm, 2NO, Joystick ...
SCHNEIDER ELECTRIC 22mm, 2NO, Joystick Switch
Filter
Clear All
A
B
C
Contact Form:
2NO
, Contact Rating:
10A @ 600 VAC
, IP Rating:
66
, NEMA Rating:
4X, 13
, Size:
22mm
, Type:
Non-Latching
Style
Model
Action
Bezel
Price
(ex. VAT)
A
XD4PA12
Maintained
Chromium Plated Metal
$379.11
B
XD5PA12
Maintained
Plastic
$408.54
C
XD4PA22
Momentary
Chromium Plated Metal
$319.31
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Gas Cylinder Storage
Venturi Style Pneumatic Air Blower
Forklift Fuses
Air Fitting
Flow Control Valve
Venturi Blower
Hydronic Manometer Kit
Lay Flat Plastic Ducting
Thermal Expansion Valve
Pneumatic Air Blower
Explore More
Drum Cradles and Tippers
Fork Extensions
Ground Rods
Yellow Zinc Plated Steel Multi-Material Screws
Located Flat Washers
Storage Lockers
Process Monitoring
Lab Storage and Transport
Job Site Lighting
Alloy Steel
CLE-LINE 29 Piece High Speed Steel Jobber Drill Bit Set
PARKER Adapter, Stainless Steel
COLLOMIX Dual Mixing Paddles
DAYTON Belt Drive Roof Ventilators, 60 Inch Depth
HONEYWELL Facepiece Cartridges
COXREELS HV Series Safety Hose Reels
EDWARDS SIGNALING Speaker/Strobes
RIDGID Bulb Augers
MSA Ultra Elite Chin Type Gas Masks
SMC VALVES Vna Series 2-Way Media Valve
Please note that the item you have bought is a 115V.
Agree
Cancel