Sign In

SCHNEIDER ELECTRIC 16mm Momentary Illuminated Push Button Operator

Filter
Action: Momentary , Basic Material: Plastic , Bezel: Double-insulated Plastic , Head Material: Plastic , IP Rating: 65 , Lamp Module Type: Module Not Included , Lamp Module Voltage: Module Not Included , Lamp Type: LED , Lamp Voltage: Dependent on Module Used , NEMA Rating: 4, 4X, 13 , Replacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0B , Size: 16mm
StyleModelColorType of OperatorPrice (ex. VAT)
A
ZB6AW3
GreenDirect Acting Flush Button$26.70
B
ZB6CW3
GreenSquare Direct Acting Flush Button$27.21
C
ZB6DW3
GreenRectangular Direct Acting Flush Button$26.45
A
ZB6AW4
RedDirect Acting Flush Button$27.21
B
ZB6CW4
RedSquare Direct Acting Flush Button$25.38
C
ZB6DW4
RedRectangular Direct Acting Flush Button$26.95
A
ZB6AW1
WhiteDirect Acting Flush Button$26.95
C
ZB6DW1
WhiteRectangular Direct Acting Flush Button$27.65

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.