-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Outside Dia. | Color | Coupling Size | Size | Torque | Torsional Stiffness (Deg./In.-Lbs.) | Width | Item | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | JD10/15-92Y | - | Yellow | JC10/MJC15 | - | 5 In.Lbs. | 0.270 | 0.197" | Jaw Coupling Insert | $19.75 | |
B | JD36/57-92Y | - | Yellow | JC36/JCC36/MJC57/MJCC57 | - | 285 In.Lbs. | 0.004 | 0.75" | Jaw Coupling Insert | $85.24 | |
C | JD10/15-98R | - | Red | JC10/MJC15 | - | 8 In.Lbs. | 0.121 | 0.197" | Jaw Coupling Insert | $19.18 | |
A | JD12/19-92Y | - | Yellow | JC12/MJC19 | - | 9 In.Lbs. | 0.257 | 0.25" | Jaw Coupling Insert | $23.61 | |
C | JD16/25-98R | - | Red | JC16/JCC16/MJC25/MJCC25 | - | 75 In.Lbs. | 0.024 | 0.333" | Jaw Coupling Insert | $26.46 | |
B | JD26/41-92Y | - | Yellow | JC26/JCC26/MJC41/MJCC41 | - | 97 In.Lbs. | 0.012 | 0.542" | Jaw Coupling Insert | $39.26 | |
D | JD36/57-98R | - | Red | JC36/JCC36/MJC57/MJCC57 | - | 410 In.Lbs. | 0.003 | 0.75" | Jaw Coupling Insert | $82.71 | |
D | JD26/41-98R | - | Red | JC26/JCC26/MJC41/MJCC41 | - | 165 In.Lbs. | 0.006 | 0.542" | Jaw Coupling Insert | $40.14 | |
E | JD10/15-85B | - | Blue | JC10/MJC15 | - | 2.4 In.Lbs. | 0.450 | 0.197" | Jaw Coupling Insert | $24.80 | |
C | JD12/19-98R | - | Red | JC12/MJC19 | - | 15 In.Lbs. | 0.114 | 0.25" | Jaw Coupling Insert | $24.35 | |
A | JD16/25-92Y | - | Yellow | JC16/JCC16/MJC25/MJCC25 | - | 29 In.Lbs. | 0.067 | 0.333" | Jaw Coupling Insert | $26.28 | |
E | JD16/25-85B | - | Blue | JC16/JCC16/MJC25/MJCC25 | - | 15 In.Lbs. | 0.108 | 0.333" | Jaw Coupling Insert | $35.30 | |
F | JD21/33-98R | 1 5/16" | - | - | JC21/JCC21/JS21/JSC21/MJC33/MJCC33/MJS33/MJSC33 | - | - | - | Jaw Coupling Spider | $29.08 | |
A | JD21/33-92Y | 1 5/16" | - | - | JC21/JCC21/JS21/JSC21/MJC33/MJCC33/MJS33/MJSC33 | - | - | - | Jaw Coupling Spider | $29.39 | |
G | JD21/33-85B | 1 5/16" | - | - | JC21/JCC21/JS21/JSC21/MJC33/MJCC33/MJS33/MJSC33 | - | - | - | Jaw Coupling Spider | $42.74 | |
H | JD32/51-92Y | 2" | - | - | JC32/JCC32/JS32/JSC32/MJC51/MJCC51/MJS51/MJSC51 | - | - | - | Jaw Coupling Spider | $64.68 | |
I | JD32/51-98R | 2" | - | - | JC32/JCC32/JS32/JSC32/MJC51/MJCC51/MJS51/MJSC51 | - | - | - | Jaw Coupling Spider | $61.26 |
Ruland Manufacturing curved jaw coupling spiders are designed to dampen shocks and accommodate misalignment (angular, parallel & axial) between coupling hubs. The spider couplings fit between two coupling hubs for a secure connection. They are made from polyurethane, do not require lubrication and can hold up against dirt, sand, grease, oil & moisture. These coupling inserts are used with coupling hubs and can handle torque ratings up to 8000 RPM. Choose from a wide range of coupling spiders, available in 4 and 6 arm options on Raptor Supplies.
Please note that the item you have bought is a 115V.