-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Screw Size | Bore Dia. | Clearance Dia. | Keyway Width | Material | Max. Torque | Outside Dia. | Overall Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | MSPC-8-8-F | M3 mm | 8mm | 27.10mm | 2mm | Black Oxide Steel | 450 In.Lbs. | 24mm | 35mm | $136.15 | |
B | MSPC-8-8-SS | M3 mm | 8mm | 27.10mm | 2mm | Stainless Steel | 380 In.Lbs. | 24mm | 35mm | $192.96 | |
A | MSPC-10-10-F | M4 mm | 10mm | 33.00mm | 3mm | Black Oxide Steel | 950 In.Lbs. | 29mm | 45mm | $148.76 | |
B | MSPC-12-12-SS | M4 mm | 12mm | 33.00mm | 4mm | Stainless Steel | 800 In.Lbs. | 29mm | 45mm | $230.09 | |
A | MSPC-12-12-F | M4 mm | 12mm | 33.00mm | 4mm | Black Oxide Steel | 950 In.Lbs. | 29mm | 45mm | $137.91 | |
B | MSPC-10-10-SS | M4 mm | 10mm | 33.00mm | 3mm | Stainless Steel | 800 In.Lbs. | 29mm | 45mm | $226.76 | |
A | MSPC-14-14-F | M5 mm | 14mm | 39.40mm | 5mm | Black Oxide Steel | 1750 In.Lbs. | 34mm | 50mm | $173.35 | |
A | MSPC-16-16-F | M5 mm | 16mm | 39.40mm | 5mm | Black Oxide Steel | 1750 In.Lbs. | 34mm | 50mm | $173.35 | |
A | MSPC-15-15-F | M5 mm | 15mm | 39.40mm | 5mm | Black Oxide Steel | 1750 In.Lbs. | 34mm | 50mm | $162.38 | |
B | MSPC-14-14-SS | M5 mm | 14mm | 39.40mm | 5mm | Stainless Steel | 1400 In.Lbs. | 34mm | 50mm | $305.83 | |
B | MSPC-16-16-SS | M5 mm | 16mm | 39.40mm | 5mm | Stainless Steel | 1400 In.Lbs. | 34mm | 50mm | $305.83 | |
B | MSPC-15-15-SS | M5 mm | 15mm | 39.40mm | 5mm | Stainless Steel | 1400 In.Lbs. | 34mm | 50mm | $305.43 | |
B | MSPC-25-25-SS | M6 mm | 25mm | 51.50mm | 8mm | Stainless Steel | 2900 In.Lbs. | 45mm | 75mm | $397.08 | |
B | MSPC-20-20-SS | M6 mm | 20mm | 48.90mm | 6mm | Stainless Steel | 2600 In.Lbs. | 42mm | 65mm | $427.66 | |
B | MSPC-30-30-SS | M6 mm | 30mm | 58.70mm | 8mm | Stainless Steel | 3600 In.Lbs. | 53mm | 83mm | $663.50 | |
A | MSPC-20-20-F | M6 mm | 20mm | 48.90mm | 6mm | Black Oxide Steel | 3200 In.Lbs. | 42mm | 65mm | $206.53 | |
A | MSPC-25-25-F | M6 mm | 25mm | 51.50mm | 8mm | Black Oxide Steel | 3450 In.Lbs. | 45mm | 75mm | $199.13 | |
A | MSPC-30-30-F | M6 mm | 30mm | 58.70mm | 8mm | Black Oxide Steel | 4250 In.Lbs. | 53mm | 83mm | $309.15 | |
B | MSPC-40-40-SS | M8 mm | 40mm | 84.00mm | 12mm | Stainless Steel | 9400 In.Lbs. | 77mm | 108mm | $2,021.81 | |
A | MSPC-40-40-F | M8 mm | 40mm | 84.00mm | 12mm | Black Oxide Steel | 11800 In.Lbs. | 77mm | 108mm | $839.25 | |
A | MSPC-35-35-F | M8 mm | 35mm | 74.70mm | 10mm | Black Oxide Steel | 9800 In.Lbs. | 67mm | 95mm | $370.76 | |
B | MSPC-35-35-SS | M8 mm | 35mm | 74.70mm | 10mm | Stainless Steel | 7800 In.Lbs. | 67mm | 95mm | $929.60 | |
B | MSPC-50-50-SS | M10 mm | 50mm | 94.20mm | 14mm | Stainless Steel | 10500 In.Lbs. | 85mm | 124mm | $3,086.00 | |
A | MSPC-50-50-F | M10 mm | 50mm | 94.20mm | 14mm | Black Oxide Steel | 13500 In.Lbs. | 85mm | 124mm | $1,082.43 |
Ruland Manufacturing MSPC Series two-piece couplings offer an added advantage of being serviced in-place without requiring any hardware pieces. These couplings feature a balanced design with step bores and keyways, and a patented Nypatch anti-vibration coating which permits repeated installations. The coating further save screws from coming loose during operation, and offer the necessary dissimilar material compatibility in stainless steel couplings to decrease galling. They are available in 3, 4, 5, 6, 8, 12 and 14mm keyway width options.
Please note that the item you have bought is a 115V.