-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Torsional Stiffness (Deg./In.-Lbs.) | Disc Type | Material | Max. Axial Misalignment (In.) | Max. Parallel Misalignment (In.) | Max. Temp. Range (F) | Outside Dia. | Torque | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | OD26/41-AT | 0.008 | Acetal | Acetal | +/-.006 | 0.010 | 150 | 41.30mm | 130.00 In.Lbs. | $25.88 | |
A | OD21/33-AT | 0.009 | Acetal | Acetal | +/-.006 | 0.008 | 150 | 33.30mm | 70.00 In.Lbs. | $23.63 | |
A | OD16/25-AT | 0.033 | Acetal | Acetal | +/-.004 | 0.008 | 150 | 25.4mm | 42.00 In.Lbs. | $15.64 | |
B | OD26/41-NL | 0.037 | Nylon | Nylon | +/-.006 | 0.010 | 130 | 41.30mm | 32.00 In.Lbs. | $54.14 | |
A | OD12/19-AT | 0.043 | Acetal | Acetal | +/-.004 | 0.008 | 150 | 19.10mm | 20.00 In.Lbs. | $7.88 | |
B | OD21/33-NL | 0.052 | Nylon | Nylon | +/-.006 | 0.008 | 130 | 33.30mm | 18.00 In.Lbs. | $39.69 | |
A | OD8/13-AT | 0.072 | Acetal | Acetal | +/-.002 | 0.004 | 150 | 12.70mm | 6.00 In.Lbs. | $6.64 | |
B | OD16/25-NL | 0.126 | Nylon | Nylon | +/-.004 | 0.008 | 130 | 25.4mm | 10.00 In.Lbs. | $27.38 | |
B | OD12/19-NL | 0.140 | Nylon | Nylon | +/-.004 | 0.008 | 130 | 19.10mm | 5.00 In.Lbs. | $18.95 | |
B | OD8/13-NL | 0.290 | Nylon | Nylon | +/-.002 | 0.004 | 130 | 12.70mm | 1.50 In.Lbs. | $13.70 |
Ruland Manufacturing oldham coupling disks feature a three-piece assembly with a balanced design comprising of two hubs and a center disk.The three-piece design facilitates a highly customisable coupling which comfortably combines clamp or set screw hubs with Inch, Metric, keyed and keyless bores. These couplings can accommodate all forms of misalignment and are useful in applications with high parallel misalignments.
Please note that the item you have bought is a 115V.