-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Type | Bore Dia. | Clearance Dia. | Material | Max. Torque | Outside Dia. | Overall Length | Screw Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | CLX-19-16-F | One Piece Clamp Type | 1-3/16" x 1" | 2.242" | 1215 Lead Free Steel | - | 2-1/16" | 3.25" | 1/4-28" | $195.68 | |
B | CLX-23-16-SS | One Piece Clamp Type | 1-7/16" x 1" | 2.84" | 303 Stainless Steel | - | 2.625" | 3.875" | 5/16-24" | $522.21 | |
B | CLX-19-16-SS | One Piece Clamp Type | 1-3/16" x 1" | 2.242" | 303 Stainless Steel | - | 2-1/16" | 3.25" | 1/4-28" | $453.06 | |
A | CLX-23-16-F | One Piece Clamp Type | 1-7/16" x 1" | 2.84" | 1215 Lead Free Steel | - | 2.625" | 3.875" | 5/16-24" | $256.21 | |
C | CLX-20-16-SS | One Piece Clamp Type, Without Keyway | 1-1/4 x 1" | 2.286" | 303 Stainless Steel | 3200 In.Lbs. | 2-1/16" | 3.25" | 1/4-28" | $408.51 | |
D | CLX-20-16-F | One Piece Clamp Type, Without Keyway | 1-1/4 x 1" | 2.286" | Black Oxide 1215 Lead Free Steel | 5000 In.Lbs. | 2-1/16" | 3.25" | 1/4-28" | $144.76 | |
D | CLX-18-16-F | One Piece Clamp Type, Without Keyway | 1-1/8 x 1" | 2.182" | Black Oxide 1215 Lead Free Steel | 4400 In.Lbs. | 1.875" | 3.125" | 1/4-28" | $124.46 | |
C | CLX-16-8-SS | One Piece Clamp Type, Without Keyway | 1 x 1/2" | 2.049" | 303 Stainless Steel | 2500 In.Lbs. | 1.75" | 3" | 1/4-28" | $282.03 | |
D | CLX-16-8-F | One Piece Clamp Type, Without Keyway | 1 x 1/2" | 2.049" | Black Oxide 1215 Lead Free Steel | 4000 In.Lbs. | 1.75" | 3" | 1/4-28" | $114.25 | |
C | CLX-2-2-SS | One Piece Clamp Type, Without Keyway | 1/8" | 0.578" | 303 Stainless Steel | 20 In.Lbs. | 1/2" | 13/16" | #2-56" | $100.23 | |
D | CLX-16-12-F | One Piece Clamp Type, Without Keyway | 1 x 3/4" | 2.049" | Black Oxide 1215 Lead Free Steel | 4000 In.Lbs. | 1.75" | 3" | 1/4-28" | $121.61 | |
C | CLX-14-14-SS | One Piece Clamp Type, Without Keyway | 7/8" | 1.932" | 303 Stainless Steel | 2300 In.Lbs. | 1.625" | 2.5" | 1/4-28" | $233.09 | |
C | CLX-12-8-SS | One Piece Clamp Type, Without Keyway | 3/4 x 1/2" | 1.842" | 303 Stainless Steel | 2000 In.Lbs. | 1.5" | 2.25" | 1/4-28" | $207.78 | |
D | CLX-12-8-F | One Piece Clamp Type, Without Keyway | 3/4 x 1/2" | 1.842" | Black Oxide 1215 Lead Free Steel | 3200 In.Lbs. | 1.5" | 2.25" | 1/4-28" | $107.09 | |
C | CLX-12-10-SS | One Piece Clamp Type, Without Keyway | 3/4 x 5/8" | 1.842" | 303 Stainless Steel | 2000 In.Lbs. | 1.5" | 2.25" | 1/4-28" | $198.13 | |
C | CLX-10-8-SS | One Piece Clamp Type, Without Keyway | 5/8 x 1/2" | 1.514" | 303 Stainless Steel | 950 In.Lbs. | 1 5/16" | 2" | #10-32" | $177.98 | |
D | CLX-2-2-F | One Piece Clamp Type, Without Keyway | 1/8" | 0.578" | Black Oxide 1215 Lead Free Steel | 60 In.Lbs. | 1/2" | 13/16" | #2-56" | $43.26 | |
C | CLX-24-24-SS | One Piece Clamp Type, Without Keyway | 1.5" | 2.886" | 303 Stainless Steel | 4000 In.Lbs. | 2.625" | 3.875" | 5/16-24" | $485.34 | |
D | CLX-24-16-F | One Piece Clamp Type, Without Keyway | 1-1/2 x 1" | 2.886" | Black Oxide 1215 Lead Free Steel | 6800 In.Lbs. | 2.625" | 3.875" | 5/16-24" | $194.58 | |
D | CLX-24-24-F | One Piece Clamp Type, Without Keyway | 1.5" | 2.886" | Black Oxide 1215 Lead Free Steel | 6800 In.Lbs. | 2.625" | 3.875" | 5/16-24" | $176.66 | |
E | CLX-8-8-A | One Piece Clamp Type, Without Keyway | 1/2" | 1.328" | 2024 Aluminum | 950 In.Lbs. | 1.125" | 1.75" | #8-32" | $70.93 | |
D | CLX-32-32-F | One Piece Clamp Type, Without Keyway | 2" | 3.717" | Black Oxide 1215 Lead Free Steel | 13600 In.Lbs. | 3.375" | 4.875" | 3/8-24" | $694.81 | |
C | CLX-4-4-SS | One Piece Clamp Type, Without Keyway | 1/4" | 0.815" | 303 Stainless Steel | 110 In.Lbs. | 5/8" | 1" | #4-40" | $72.83 | |
D | CLX-6-4-F | One Piece Clamp Type, Without Keyway | 3/8 x 1/4" | 1.033" | Black Oxide 1215 Lead Free Steel | 450 In.Lbs. | 7/8" | 1.375" | #6-32" | $69.04 | |
D | CLX-8-6-F | One Piece Clamp Type, Without Keyway | 1/2 x 3/8" | 1.328" | Black Oxide 1215 Lead Free Steel | 950 In.Lbs. | 1.125" | 1.75" | #8-32" | $73.09 | |
C | CLX-3-3-SS | One Piece Clamp Type, Without Keyway | 3/16" | 0.651" | 303 Stainless Steel | 20 In.Lbs. | 9/16" | 7/8" | #2-56" | $89.43 | |
D | CLX-4-3-F | One Piece Clamp Type, Without Keyway | 1/4 x 3/16" | 0.815" | Black Oxide 1215 Lead Free Steel | 200 In.Lbs. | 5/8" | 1" | #4-40" | $53.46 | |
E | CLX-4-4-A | One Piece Clamp Type, Without Keyway | 1/4" | 0.815" | 2024 Aluminum | 200 In.Lbs. | 5/8" | 1" | #4-40" | $47.70 | |
E | CLX-6-6-A | One Piece Clamp Type, Without Keyway | 3/8" | 1.033" | 2024 Aluminum | 450 In.Lbs. | 7/8" | 1.375" | #6-32" | $66.53 | |
D | CLX-6-6-F | One Piece Clamp Type, Without Keyway | 3/8" | 1.033" | Black Oxide 1215 Lead Free Steel | 450 In.Lbs. | 7/8" | 1.375" | #6-32" | $53.99 | |
C | CLX-8-6-SS | One Piece Clamp Type, Without Keyway | 1/2 x 3/8" | 1.328" | 303 Stainless Steel | 540 In.Lbs. | 1.125" | 1.75" | #8-32" | $130.89 | |
D | CLX-8-8-F | One Piece Clamp Type, Without Keyway | 1/2" | 1.328" | Black Oxide 1215 Lead Free Steel | 950 In.Lbs. | 1.125" | 1.75" | #8-32" | $57.96 | |
C | CLX-8-8-SS | One Piece Clamp Type, Without Keyway | 1/2" | 1.328" | 303 Stainless Steel | 540 In.Lbs. | 1.125" | 1.75" | #8-32" | $112.03 | |
C | CLX-10-10-SS | One Piece Clamp Type, Without Keyway | 5/8" | 1.514" | 303 Stainless Steel | 950 In.Lbs. | 1 5/16" | 2" | #10-32" | $164.33 | |
D | CLX-10-8-F | One Piece Clamp Type, Without Keyway | 5/8 x 1/2" | 1.514" | Black Oxide 1215 Lead Free Steel | 1600 In.Lbs. | 1 5/16" | 2" | #10-32" | $87.75 | |
C | CLX-4-3-SS | One Piece Clamp Type, Without Keyway | 1/4 x 3/16" | 0.815" | 303 Stainless Steel | 110 In.Lbs. | 5/8" | 1" | #4-40" | $95.75 | |
D | CLX-12-10-F | One Piece Clamp Type, Without Keyway | 3/4 x 5/8" | 1.842" | Black Oxide 1215 Lead Free Steel | 3200 In.Lbs. | 1.5" | 2.25" | 1/4-28" | $107.09 | |
C | CLX-12-12-SS | One Piece Clamp Type, Without Keyway | 3/4" | 1.842" | 303 Stainless Steel | 2000 In.Lbs. | 1.5" | 2.25" | 1/4-28" | $184.16 | |
C | CLX-18-16-SS | One Piece Clamp Type, Without Keyway | 1-1/8 x 1" | 2.182" | 303 Stainless Steel | 2800 In.Lbs. | 1.875" | 3.125" | 1/4-28" | $356.79 | |
D | CLX-18-18-F | One Piece Clamp Type, Without Keyway | 1.125" | 2.182" | Black Oxide 1215 Lead Free Steel | 4400 In.Lbs. | 1.875" | 3.125" | 1/4-28" | $113.99 | |
C | CLX-18-18-SS | One Piece Clamp Type, Without Keyway | 1.125" | 2.182" | 303 Stainless Steel | 2800 In.Lbs. | 1.875" | 3.125" | 1/4-28" | $321.04 | |
D | CLX-20-20-F | One Piece Clamp Type, Without Keyway | 1.25" | 2.286" | Black Oxide 1215 Lead Free Steel | 5000 In.Lbs. | 2-1/16" | 3.25" | 1/4-28" | $119.10 | |
C | CLX-20-20-SS | One Piece Clamp Type, Without Keyway | 1.25" | 2.286" | 303 Stainless Steel | 3200 In.Lbs. | 2-1/16" | 3.25" | 1/4-28" | $349.65 | |
D | CLX-22-16-F | One Piece Clamp Type, Without Keyway | 1-3/8 x 1" | 2.772" | Black Oxide 1215 Lead Free Steel | 6600 In.Lbs. | 2.5" | 3.625" | 5/16-24" | $178.81 | |
C | CLX-22-16-SS | One Piece Clamp Type, Without Keyway | 1-3/8 x 1" | 2.772" | 303 Stainless Steel | 3800 In.Lbs. | 2.5" | 3.625" | 5/16-24" | $499.25 | |
E | CLX-2-2-A | One Piece Clamp Type, Without Keyway | 1/8" | 0.578" | 2024 Aluminum | 60 In.Lbs. | 1/2" | 13/16" | #2-56" | $45.03 | |
C | CLX-24-16-SS | One Piece Clamp Type, Without Keyway | 1-1/2 x 1" | 2.886" | 303 Stainless Steel | 4000 In.Lbs. | 2.625" | 3.875" | 5/16-24" | $521.63 | |
C | CLX-28-28-SS | One Piece Clamp Type, Without Keyway | 1.75" | 3.365" | 303 Stainless Steel | 7400 In.Lbs. | 3.125" | 4.5" | 5/16-24" | $1,526.99 | |
D | CLX-3-3-F | One Piece Clamp Type, Without Keyway | 3/16" | 0.651" | Black Oxide 1215 Lead Free Steel | 60 In.Lbs. | 9/16" | 7/8" | #2-56" | $49.83 | |
E | CLX-4-3-A | One Piece Clamp Type, Without Keyway | 1/4 x 3/16" | 0.815" | 2024 Aluminum | 200 In.Lbs. | 5/8" | 1" | #4-40" | $56.81 | |
C | CLX-6-6-SS | One Piece Clamp Type, Without Keyway | 3/8" | 1.033" | 303 Stainless Steel | 240 In.Lbs. | 7/8" | 1.375" | #6-32" | $79.84 | |
E | CLX-6-4-A | One Piece Clamp Type, Without Keyway | 3/8 x 1/4" | 1.033" | 2024 Aluminum | 450 In.Lbs. | 7/8" | 1.375" | #6-32" | $71.86 | |
C | CLX-16-16-SS | One Piece Clamp Type, Without Keyway | 1" | 2.049" | 303 Stainless Steel | 2500 In.Lbs. | 1.75" | 3" | 1/4-28" | $235.64 | |
D | CLX-4-4-F | One Piece Clamp Type, Without Keyway | 1/4" | 0.815" | Black Oxide 1215 Lead Free Steel | 200 In.Lbs. | 5/8" | 1" | #4-40" | $44.50 | |
E | CLX-3-3-A | One Piece Clamp Type, Without Keyway | 3/16" | 0.651" | 2024 Aluminum | 60 In.Lbs. | 9/16" | 7/8" | #2-56" | $53.09 | |
C | CLX-32-32-SS | One Piece Clamp Type, Without Keyway | 2" | 3.717" | 303 Stainless Steel | 8200 In.Lbs. | 3.375" | 4.875" | 3/8-24" | $1,462.20 | |
D | CLX-28-28-F | One Piece Clamp Type, Without Keyway | 1.75" | 3.365" | Black Oxide 1215 Lead Free Steel | 12500 In.Lbs. | 3.125" | 4.5" | 5/16-24" | $574.99 | |
C | CLX-22-22-SS | One Piece Clamp Type, Without Keyway | 1.375" | 2.772" | 303 Stainless Steel | 3800 In.Lbs. | 2.5" | 3.625" | 5/16-24" | $515.80 | |
D | CLX-22-22-F | One Piece Clamp Type, Without Keyway | 1.375" | 2.772" | Black Oxide 1215 Lead Free Steel | 6600 In.Lbs. | 2.5" | 3.625" | 5/16-24" | $176.39 | |
D | CLX-16-16-F | One Piece Clamp Type, Without Keyway | 1" | 2.049" | Black Oxide 1215 Lead Free Steel | 4000 In.Lbs. | 1.75" | 3" | 1/4-28" | $92.81 | |
D | CLX-10-10-F | One Piece Clamp Type, Without Keyway | 5/8" | 1.514" | Black Oxide 1215 Lead Free Steel | 1600 In.Lbs. | 1 5/16" | 2" | #10-32" | $70.70 |
Ruland Manufacturing CLX Series one-piece rigid couplings connect two shafts without causing damage and provide a strong grip. They are coated with Nypatch to facilitate easy installation & removal while preventing screw loosening and reducing wear between metal surfaces. They are honed for perfect alignment, making them crucial for precision servo systems for improved torque transmission. These couplings feature black oxide 1215 lead-free steel / 303 stainless steel / 1215 lead free steel / 2024 aluminium construction for structural rigidity and corrosion resistance. They have a maximum rotational speed of 4000 RPM.
Please note that the item you have bought is a 115V.