-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Bore Dia. | Clearance Dia. | Keyway Width | Material | Outside Dia. | Overall Length | Screw Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | CLC-31-31-F | 1-15/16" | 3.657" | 1/2" | 1215 Lead Free Steel | 3.375" | 4.875" | 3/8-24" | $1,019.34 | |
B | CLC-31-31-SS | 1-15/16" | 3.657" | 1/2" | 303 Stainless Steel | 3.375" | 4.875" | 3/8-24" | $2,424.05 | |
B | CLC-19-19-SS | 1.187" | 2.242" | 1/4" | 303 Stainless Steel | 2-1/16" | 3.25" | 1/4-28" | $442.21 | |
A | CLC-19-19-F | 1.187" | 2.242" | 1/4" | 1215 Lead Free Steel | 2-1/16" | 3.25" | 1/4-28" | $168.26 | |
A | CLC-23-23-F | 1.437" | 2.84" | 3/8" | 1215 Lead Free Steel | 2.625" | 3.875" | 5/16-24" | $239.28 | |
B | CLC-23-23-SS | 1.437" | 2.84" | 3/8" | 303 Stainless Steel | 2.625" | 3.875" | 5/16-24" | $586.80 |
Ruland Manufacturing rigid shaft couplings provide shaft to shaft connections in servo applications. They feature precision honed bores to ensure that the couplings are collinear upon installation for preventing misalignment & unwanted vibrations in the system and forged screws for preventing galling while delivering high holding power. They have 303 SS / 1215 lead-free steel construction for withstanding temperatures in a range of -40 to 350 degrees F. Choose from a broad range of these shaft couplings, available in 1-15/16, 1.187 & 1.437 inch bore diameters.
Please note that the item you have bought is a 115V.