Sign In

ROADPRO Car Fan Heater 12v

RoadPro car fan heaters are ideal for RVs and camper vans as a constant source of heat. They are available in power ratings ranging from 180 to 300W. These units are also helpful in defrosting windows and clearing fog from the windscreen to improve visibility while driving.

Filter
Type: Heater
StyleModelAmpsUsed ForWattsPrice (ex. VAT)
A
RPSL-581
15Professional Drivers As Well As RVs and Campers180$40.83
B
RPSL-681
25Camping, Tailgating, Boating300$70.11

Car Fan Heater 12v

RoadPro all-season car fan heaters are designed to provide a constant source of heat; suited for installations in RVs and campers. These units can be switched from heat to fan-only mode with just a flip of a switch and come with a 12- / 16-gauge power cord that plugs into a 12V power port, easily. They feature a swivel base that allows easy and quick mounting and repetitive adjustments and are available in power ratings ranging from 180W to 300W watts on Raptor Supplies.

Working Mechanism

  • Set the heater to the desired temperature.
  • Choose 'Hot' or 'Fan' mode.
  • Green light indicates fan mode and the red light signals heat function.
  • Turn the knob clockwise for quicker speed or counter-clockwise to lower the fan speed.

Features

  • RoadPro can fan heaters connect directly to the vehicle battery via a 12 / 16-gauge power cord.
  • They have adjustable fan speeds (low & high) and users can easily switch from heat to fan settings by flipping the switch.
  • These 12V fan heaters have a swivel base that eases mounting.
  • The brand's RPSL-681 car fan heatercomes with a red indicator light that signals heat and an LED power indicator to show operating status.

Frequently Asked Questions

How to ensure safety while using these units?

  • Do not immerse the lead or unit in water or other liquid to avoid an electrical hazard.
  • When not in use, turn off the unit and disconnect it from the battery.
  • Do not use it if the lead is damaged. Also, check the lead regularly.
  • Never power them with alternating current.
  • Do not obstruct the heater's back.

How to install these RoadPro car heaters?

  • Mount the heater at the desired location using the included hardware.
  • Set the unit to the off position.
  • Connect the red wire to the positive (+) and the black wire to the negative (-) battery terminal.
  • Connect an inline 30A fuse to the red (positive) wire.

How to ensure safety while installing these car fan heaters?

  • When running through a firewall, use grommets to prevent wires from rubbing against metal.
  • When attaching this unit, avoid obstructing the airbags.
  • Avoid burying wires behind carpets when running them into a vehicle.
  • Never twist or tie wire to avoid lead damage or overheating.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.