Sign In

REELCRAFT Hose Reels, 1 Inch Internal Diameter Hose, 3000 PSI

Filter
Bearings: Permanently Lubricated , Color: Red , Construction: Welded Frame , Finish: Powder Coated , Hose I.D.: N , Hose Inside Dia.: 1" , Max. Temp. Range (F): 225 Degrees F , Motor Voltage: 12 VDC , Mounting: Bolt Hole Pattern , Reel Inlet: 1" (F)NPT , Seal Type: Aflas
StyleModelDrive TypeHeightHose LengthLengthWidthPrice (ex. VAT)
A
HC1200-19-18 1
Hand Crank21"105ft.19"34"$1,011.04
A
HC1200-23-18 1
Hand Crank25.13"150ft.23"34"$1,079.48
B
EP1200-23-28 1
Motor25.13"230ft.23"40.5"$1,696.37

Hose Reels, 1 Inch Internal Diameter Hose, 3000 PSI

Reelcraft hose reels are mounted on floors, walls or trucks to store, wind and unwind air, water and chemical hoses for protecting them from damages due to tangling and kinking. They have a powder-coated heavy-gauge steel construction for structural strength and corrosion resistance. These reels feature hand cranks or electric motors with gear drive crank rewind for retracting hoses. Choose from a wide range of these red coloured hose reels to hold 1-inch internal diameter hoses of lengths ranging from 105 to 230 feet.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.